-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Item | Finish | Height | Length | Max. Temp. | Max. Temp. Range (F) | Mounting | Outlet | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | H28000 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 1/2" NPT(F) | $434.06 | RFQ
|
B | H26000 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 1/4" NPT(F) | $330.98 | |
C | H26000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 3/8" NPT(F) | $486.06 | RFQ
|
C | H18000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 1/2" NPT(F) | $466.06 | RFQ
|
C | HS28000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 1/2" NPT(F) | $1,802.22 | RFQ
|
C | HS18000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 1/2" NPT(F) | $1,671.09 | RFQ
|
A | H29000 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 3/4" NPT(F) | $412.60 | |
C | H19000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 3/4" NPT(F) | $580.06 | RFQ
|
A | H16000 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 1/4" NPT(F) | $309.82 | |
C | H29000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 3/4" NPT(F) | $620.08 | RFQ
|
C | H16000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 3/8" NPT(F) | $486.06 | RFQ
|
C | HS37000 L | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 1" NPT(M) | $3,582.42 | RFQ
|
B | H28005 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 1/2" NPT(F) | $296.22 | |
A | H18000 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 1/2" NPT(F) | $519.64 | RFQ
|
C | H18005 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 1/2" NPT(F) | $466.06 | RFQ
|
A | H19000 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 3/4" NPT(F) | $520.06 | RFQ
|
C | H18005 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 1/2" NPT(F) | $404.04 | RFQ
|
C | H28000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 1/2" NPT(F) | $496.06 | RFQ
|
C | H29005 | Hand Crank Hose Reel | - | - | - | 150°F | - | - | 3/4" NPT(F) | $562.06 | RFQ
|
C | H16000 H | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 3/8" NPT(F) | $674.08 | RFQ
|
C | HS19000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 3/4" NPT(F) | $2,059.27 | RFQ
|
C | H26000 H | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 3/8" NPT(F) | $704.08 | RFQ
|
C | HS29000 M | Hand Crank Hose Reel | - | - | - | 210°F | - | - | 3/4" NPT(F) | $2,332.28 | RFQ
|
D | HS18000 M1 | Hose Reel | Plain | 19 | 20ft. | - | 210 Degrees F | Floor, Wall, Ceiling, Bench and Truck | - | $1,636.36 | |
E | H16000 1 | Hose Reel | Powder Coated | 19" | 20" | - | 150 Degrees F | Floor, Wall, Bench and Truck | - | $334.43 | |
E | H28000 1 | Hose Reel | Powder Coated | 18.5" | 19" | - | 150 Degrees F | Floor, Wall, Bench and Truck | - | $356.92 |
Reelcraft H Series hose reels are designed for applications requiring hose lengths up to 450 ft. These hose reels feature a full flow, stress free swivel combined with the highest grade seal to ensure maximum service life. A T-handle tensioning device allows proper tension to be applied to the spool, eliminating free spooling of the reels. They come with an easily adjustable hand crank handle that can be easily rotated out of the way by loosening the set screw.
Please note that the item you have bought is a 115V.