Sign In

REELCRAFT Dual Pedestal Hose Reels, DP5000 Series

Filter
Bearings: Permanently Lubricated , Drive Type: Spring Return , Duty Rating: General, Industrial , Finish: Powder Coated , Housing Material: Steel , Inlet: 1/2" NPT(F) , Latch: Vibration Proof, Self Locking , Mounting: Floor, Wall, Ceiling, Bench and Truck , Overall Height: 16.38" , Overall Length: 14.375" , Reel Inlet: 1/2" (F)NPT , Seal Type: Aflas
StyleModelMax. PressureHoseHose EndsMax. Temp.OutletOverall WidthPressureWeightPrice (ex. VAT)
A
DP5635 OLP
-Yes1/4" NPT(M)150°F1/2" NPT(F)-300 psi41 Lbs.$660.55
RFQ
A
DP5450 OLP
-Yes1/4" NPT(M)150°F3/8" NPT(F)-300 psi37 Lbs.$717.82
B
DP5605 OLP
-No-210°F1/2" NPT(F)-500 Psi38 Lbs.$696.08
RFQ
C
DP5600 OLP
-No-210°F1/2" NPT(F)-500 Psi37 Lbs.$632.08
RFQ
C
DP5435 OLP
-Yes1/4" NPT(M)150°F3/8" NPT(F)-300 psi34 Lbs.$650.08
RFQ
B
DP5800 OMP
-No-210°F1/2" NPT(F)-3000 psi40 Lbs.$920.10
RFQ
B
DP5800 OLP
-No-210°F1/2" NPT(F)-500 Psi38 Lbs.$750.08
RFQ
A
DP5650 OLP
-Yes1/4" NPT(M)150°F1/2" NPT(F)-300 psi44 Lbs.$694.91
D
DP5835 OMP
-Yes1/2" NPT(M)210°F1/2" NPT(F)-3000 psi54 Lbs.$1,503.26
RFQ
A
DP5835 OLP
-Yes3/8" NPT(M)150°F1/2" NPT(F)-300 psi52 Lbs.$721.64
RFQ
C
DP5600 OHP
-No-210°F3/8" NPT(F)-5000 psi40 Lbs.$1,034.12
RFQ
C
DP5400 OLP
-No-210°F3/8" NPT(F)-500 Psi29 Lbs.$614.08
RFQ
D
DP5635 OHP
-Yes3/8" NPT(M)210°F3/8" NPT(F)-4800 psi43 Lbs.$1,399.40
RFQ
E
DP5835 OMP1
3,250 psi-1/2" (M)NPT210 Degrees F-9"--$902.06
E
DP5635 OHP1
4,800 psi-1/4" (M)NPT210 Degrees F-9"--$975.69
E
DP5435 OLP1
300 psi-1/4" (M)NPT150 Degrees F-8"--$502.51
E
DP5835 OLP1
300 psi-3/8" (M)NPT150 Degrees F-9"--$810.80
E
DP5450 OLP1
300 psi-1/4" (M)NPT150 Degrees F-9"--$656.49
E
DP5635 OLP1
300 psi-1/4" (M)NPT150 Degrees F-8"--$628.81

Dual Pedestal Hose Reels, DP5000 Series

Reelcraft DP5000 Series dual pedestal hose reels feature a non-welded, interlocking base that allows them to withstand heavy vibration, making them ideal for truck-mounted applications. These hose reels have a steel guide arm and dual pedestal base stamped with ribs & gussets to offer added strength. These units feature a robust latching mechanism that conveniently holds the hose at the desired working length. They come with a declutching arbor that eliminates spring damage due to reverse winding.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.