Sign In

REELCRAFT Coupled Hose Assemblies, 300 PSI, 1/4 Inch Internal Diameter

Filter
Color: Red , Coupling Material: Brass , Cover Material: PVC , Inside Dia.: 1/4" , Max. Pressure: 300 psi , Reinforcement: Nylon Braid , Safety Factor: 4:1 , Temp. Range: 0 to 150 Degrees F , Tube Material: PVC
StyleModelFitting SizeLengthOutside Dia.Price (ex. VAT)
A
S601001-25 1
1/4 x 1/4" NPTF(M)25ft.0.5"$49.74
B
601001-35 1
1/4 x 1/4" NPTF(M)35ft.0.64"$54.35
A
S601001-50 1
1/4 x 1/4" NPTF(M)50ft.0.5"$84.85
A
S601085-25 1
1/4 x 3/8" NPTF(M)25ft.0.5"$72.63
A
S601085-50 1
1/4 x 3/8" NPTF(M)50ft.0.5"$91.79
A
S601085-35 1
1/4 x 3/8" NPTF(M)35ft.0.5"$78.43

Coupled Hose Assemblies, 300 PSI, 1/4 Inch Internal Diameter

Reelcraft low-pressure air / water hose assemblies are used for carrying air or water to pneumatic tools, air compressors and other equipment for industrial, construction and agricultural applications. They have PVC construction with nylon braiding for corrosion resistance, lightweight and flexibility. These hoses come with brass couplings of 3/8 or 1/4 inch MNPT on one end and 1/4 inch MNPT on the other end of the hose for connecting to tools and equipment. They can withstand a maximum pressure of 300 psi and a maximum temperature of 150 degrees F. Choose from a wide array of these red coloured hose assemblies, available in hose lengths ranging from 25 to 50 feet.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.