Sign In

QUANTUM STORAGE SYSTEMS 8 Inch Shelf Bins

Filter
Height: 8" , Inside Height: 8" , Inside Length: 22.125" , Length: 23-5/8" , Material: Polypropylene , No. of Divider Slots Long: 0 , Outside Height: 8" , Outside Length: 23.625"
StyleModelWidthColorInside WidthLoad CapacityNo. of Divider Slots ShortOutside WidthUse Divider No.VolumePrice (ex. VAT)
A
QSB805BL
-Blue3"60 lb.84.375"Mfr. No. DSB801/803/8050.31 cu. ft.$19.78
B
QSB814BL
-Blue7.125"75 lb.88.375"Mfr. No. DSB807/808/8140.71 cu. ft.$26.91
C
QSB816BL
-Blue10"75 lb.811.125"Mfr. No. DSB809/810/8161.02 cu. ft.$32.79
D
QSB816RD
-Red10"75 lb.811.125"Mfr. No. DSB809/810/8161.02 cu. ft.$32.79
E
QSB805RD
-Red3"60 lb.84.375"Mfr. No. DSB801/803/8050.31 cu. ft.$19.78
F
QSB806BL
-Blue5.5"60 lb.86.625"Mfr. No. DSB802/804/8060.56 cu. ft.$22.46
G
QSB806RD
-Red5.5"60 lb.86.625"Mfr. No. DSB802/804/8060.56 cu. ft.$22.46
H
QSB814RD
-Red7.125"75 lb.88.375"Mfr. No. DSB807/808/8140.71 cu. ft.$26.91
I
QSB814YL
-Yellow7.125"75 lb.88.375"Mfr. No. DSB807/808/8140.71 cu. ft.$26.91
J
QSB806YL
-Yellow5.5"60 lb.86.625"Mfr. No. DSB802/804/8060.56 cu. ft.$22.46
K
QSB816YL
-Yellow10"75 lb.811.125"Mfr. No. DSB809/810/8161.02 cu. ft.$32.79
L
QSB805CL
4-3/8"Clear3"60 lb.74.125"33Z350-$24.41
M
QSB806CL
6-5/8"Clear5.5"60 lb.76.625"33Z351-$27.41
N
QSB814CL
8-3/8"Clear7.125"75 lb.78.375"33Z352-$32.29
N
QSB816CL
11-1/8"Clear10"75 lb.711.125"33Z353-$40.53

8 Inch Shelf Bins

Quantum Storage Systems 8 inch shelf bins are used for storing and organising small parts, supplies or components in shelving systems with maximum load capacity of 75 lb. They feature polypropylene construction to ensure high flexural strength and excellent chemical resistance. These shelf bins are integrated with a moulded-in label holder and built-in rear hang-lock allowing bins to tilt out for complete access to the contents and are available in blue, red, yellow & clear colour options.
Raptor Supplies also offers 6 inch shelf bins having load capacities up to 65 lb.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.