Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Labware
Vials
Vial 2 Dram
QORPAK Vial 2 Dram
Filter
Clear All
A
B
Capacity:
2 dram
, Height:
60mm
, Neck Size:
15-425
Style
Model
Closure Material
Color
Diameter
Price
(ex. VAT)
A
GLC-00986
Phenolic
Clear
17
$179.56
B
GLC-06788
Thermoset
Amber
17mm
$193.99
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cord
Portable Carbon Monoxide Detector
Battery Powered Hydraulic Pump
Lockable Ball Valve
Granite Surface Plate
Lay Flat Plastic Ducting
Hydronic Manometer Kit
Gas Cylinder Storage
87a-900
Cutting Blades
Explore More
Drill Guide
Pushbutton Contact Blocks
Drop Cloths
Carbon Steel Expanded Sheets
Lab Adapters and Joints
Hydraulic Hoses
Janitorial Carts and Supply Holders
Bushings
Fastening Tools
Water Quality and Purification
APPROVED VENDOR R Od Seal 3 1/2 inch
KLEIN TOOLS Conduit Bender
GRUVLOK Zinc Grooved Adapter Nipples
SPEARS VALVES CPVC Schedule 80 Nipples, 6 Inch Diameter, Threaded Both Ends
SPEARS VALVES PVC 100 PSI Fabricated 90 Deg. Elbows, Socket x Socket
AMERICAN DRILL BUSHING Safety Engineered Hoist Rings, Stainless Steel
MARTIN SPROCKET 1 Inch Drive 12 Point Chrome Sockets
WHEATON Jars
INSTOCK Wall Standards
WEG Clutch And Brakes
Please note that the item you have bought is a 115V.
Agree
Cancel