Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Labware
Vials
Vial 18.48ml
QORPAK Vial 18.48ml
Filter
Clear All
A
B
Capacity:
18.48mL
, Color:
Amber
, Neck Size:
24-400
Style
Model
Closure Material
Price
(ex. VAT)
A
GLC-04885
Phenolic
$227.68
A
GLC-01061
Phenolic
$247.21
A
GLC-04918
Phenolic
$273.25
B
GLC-01058
Polypropylene Hole
$365.36
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Breathing Air Cascade System
Solenoid Valve Coils
Forklift Fuses
Battery Powered Hydraulic Pump
Flow Control Valve
Explosion Proof Extension Cables
Piston Accumulator
Gas Cylinder Storage
Thermal Expansion Valve
Portable Carbon Monoxide Detector
Explore More
Roof Top Mounting Rails
Hydraulic Cartridge Valves
Adjustable Band Hangers With Felt Lining
Galvanized Steel Vibration-Damping U-Bolts
Carbon Steel Connector Grating Clips
Lab Storage and Transport
Braces and Brackets
Automotive Towing
Laminating and Binding Equipment
Fencing and Fencing Hardware
MSA Sun Shade
FUNCTIONAL DEVICES INC / RIB Wireless Occupancy Sensor, 902 Mhz
KELCH End Mill Holder Blank
HOFFMAN Compact Series Panels
DAZOR Halogen 20W Clamp Base Light, 38 Inch
EATON StackLight Blink Lights
EATON RMQ 16 Series Pushbutton Blanking Plugs
EATON Insulators
BALDOR / DODGE EXL, Pillow Block, Split Tapered Roller Bearings
BOSTON GEAR BOST-BRONZ Oil-Impregnated Sintered Bronze Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel