Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Labware
Vials
Sample Vial 4 Dram
QORPAK Sample Vial 4 Dram
Filter
Clear All
A
Capacity:
4dram
, Closure Material:
Phenolic
, Color:
Clear
, Material:
Borosilicate Glass
Style
Model
Diameter
Height
Neck Size
Price
(ex. VAT)
A
GLC-04995
57.5mm
27.25mm
24-400
$129.26
A
GLC-00994
70mm
21mm
18-400
$198.16
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cables
Piston Accumulator
Brass Valves
Lockable Ball Valve
Protistor
Hydronic Manometer Kit
Battery Powered Hydraulic Pump
Curved Jaw Coupling
Cutting Blades
Granite Surface Plate
Explore More
Shower Drains
Die Wrenches
Plain Plastic Binding Barrels
Insulclamp Cable Wire Clamps
Aluminum Alloy Helical Thread Insert Tools
Bolts
HVAC Controls
Braces and Brackets
Manuals
Pond Aeration
LEGRIS Extended Elbow, 90 Degrees
TEST PRODUCTS INTL. Digital Pocket Thermometers
DORMER High Speed Steel Jobber Drill Bit, P3 Split Point
BANJO Line Strainer Body Assembly
WOODHEAD 130226 Series Ratchet Pawl
LUXO Round Magnifier Lights
MORSE CUTTING TOOLS HSS/Co Drill Jobbers, 1396 Series
GROVE GEAR NH Series, B-R Style, 815 Size, Ironman Narrow Housing Worm Gear Reducers
BROWNING Mini Torq/Gard Overload Clutches
BOSTON GEAR 800 Series Flanged In-line Helical Gear Drives
Please note that the item you have bought is a 115V.
Agree
Cancel