Labware
Bottles and Jars
Flint Glass Type III...
QORPAK Flint Glass Type III Dropper Bottle
Filter
Clear All
A
Basic Material:
Glass
, Body Color:
Clear
, Body Material:
Flint Glass Type III
, Closure Color:
Black
, Closure Material:
Phenolic
, Finish:
20-400
, Graduation Range:
Not Specified
, Mouth:
Narrow
, Screw Closure Size:
20-400 mm
, Shape:
Round
Style
Model
Capacity
Diameter
Height
Price
(ex. VAT)
A
GLC-05723
30mL/1 oz.
31mm
79mm
$256.71
A
GLC-05724
60mL/2 oz.
39mm
94mm
$158.04
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Brass Valves
Gas Cylinder Storage
Hose Whip Check
Thermal Expansion Valve
Hydraulic Pump Mounting Bracket
Venturi Style Pneumatic Air Blower
Curved Jaw Coupling
Excess Flow Valve
Flow Control Valve
Explosion Proof Extension Cord
Explore More
Corrugated Tubing
Spread Cylinders
Flange Coupling Accessories
External Tooth Lock Washers
Black Oxide Case Hardened Steel Button Machine Screws
Wheelbarrows and Wheelbarrow Accessories
Workbenches and Accessories
Tool Holding
Abrasive Sharpening Stones
Crop Nursery and Landscaping
BRADY Pipe Marker, Roof Drain
COLDER PRODUCTS CORPORATION NS2 Series Coupling Bodies
DIXON Spray Nozzles
DIXON DQC Tr-Series Coupler Seal Kits
VERMONT GAGE Go/NoGo Standard Thread Gages, 7/16-24 Uns
ANVIL Galvanized Forged Steel Threaded Crosses
SPEARS VALVES PVC 125 PSI Fabricated Fitting Reinforced Tees, Socket x Spigot x Fipt
AMERICAN TORCH TIP Long Back Caps
VESTIL EPC Series Vertical Plate Clamps
BALDOR / DODGE Split Tire, ES5, Elastomeric Couplings
Please note that the item you have bought is a 115V.
Agree
Cancel