-
Change Country
-
English
- Sign in
- Source Now
Proto torque multipliers are used in combination with torque wrenches and non-impact & hand power tools for increasing the torque output. These gear multipliers are ideal for loosening & tightening nuts & bolts that require high torque.
Style | Model | Overall Length | Calibration Certificate | Gear Ratio | Handle Length | Head Dia. | Head Thickness | Material | Max. Rated Input | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | J6202A | 8 17/32" | - | 4:1 | 5.25" | 3.25" | 2-13/16" | - | 227 ft.-lb. | $896.38 | |
A | J6202ACERT | 8.593 | Yes | 1:3.33 | 5.25" | 3.25" | 2.875" | - | 227 ft.-lb. | $877.69 | |
B | J6234 | 14 1/16" | No | 15:1 | 4.875" | 4.875" | 5.5" | Metal | 162 ft.-lb. | $4,710.26 | |
C | J6242 | 14 15/16" | - | 29.25:1 | 5.625" | 5.625" | 8.75" | - | 189 ft.-lb. | $8,360.11 | |
C | J6252 | 15.187" | No | 60:1 | - | 5-13/16" | 10.75" | Metal | 154 ft.-lb. | $9,957.66 | |
D | J6212CERT | 19.593 | Yes | 1:6 | 14.125" | 3-15/16" | 4-1/16" | Bi Material | 200 ft.-lb. | $2,142.00 | |
D | J6222CERT | 19.593 | Yes | 1:13.6 | 14.125" | 4.031" | 5-13/16" | Bi Material | 162 ft.-lb. | $3,164.73 | |
D | J6232CERT | 19.593 | Yes | 20.25:1 | 14.125" | 4.031" | 6.375" | - | 173 ft. lbs. | $4,324.49 | |
D | J6212 | 20" | - | 6.33:1 | 14.125" | 3-15/16" | 4-1/16" | Bi Material | 200 ft.-lb. | $1,765.11 | |
D | J6232 | 20" | - | 20.2:1 | 14.125" | 4.031" | 6.375" | Bi Material | 173 ft.-lb. | $3,845.75 | |
D | J6222 | 20" | - | 15:1 | 14.125" | 4.031" | 5-13/16" | Bi Material | 162 ft.-lb. | $3,136.60 |
Stanley Proto torque multipliers are designed to deliver high mechanical advantages to ensure that the threaded fasteners are properly tightened. These multipliers feature a single-stage planetary gear system offering effective multiplication ratios up to 6:33:1 to transfer the largest torque in the most compact and accurate setups. They come in a maximum rated input of 200 ft lb (271 Nm) and a maximum rated output of 1200 ft lb (1626 Nm). Choose from a wide range of these Proto torque multipliers, available in standard +/- 5% of reading torque accuracy, on Raptor Supplies.
Torque wrenches require high manual force for fastening / loosening tight nuts & bolts, so they have long handles to provide the required leverage. That is the reason why torque wrenches are not suitable for tight spaces. Torque multipliers can deliver high torque with a minimum manual force and have small handles for use in confined spaces.
These tools have different gear ratios. Selected models have the gear ratio set at 1:13.6.
These torque multipliers have an accuracy rating of +/-5 percent.
Please note that the item you have bought is a 115V.