-
Change Country
-
English
- Sign in
- Source Now
Proto double-faced sledge hammers are designed for striking metal, concrete and stone. Their mar-resistant brass head helps absorb impact and reduce work damage. They also come with spark-resistant ...Read More
Style | Model | Face Diameter | Head Length | Head Weight | Head Width | Overall Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | J1432G-TT | 1.75" | 3.5" | 2-1/2 lb. | 1.75" | 13.75" | $176.98 | |
A | J1431G-TT | 2" | 3.625" | 3-3/4 lb. | 2" | 14.75" | $231.71 |
Proto dead blow hammers have a tethering point on the hammer head, which allows the user to secure the hammer to a lanyard or other secure point, for preventing accidental drops and potential injury.
Dead blow hammers are designed to minimise damage to soft surfaces, while reducing rebound from the struck surface.
Fibreglass handles have smooth, resin-rich surfaces to protect users from splinters and UV deterioration. They are also unaffected by cuts, blows, moisture and chemicals.
Please note that the item you have bought is a 115V.