Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Sockets and Bits
Socket Bits
Socket Bit 1/2 Drive
PROTO Socket Bit 1/2 Drive
Filter
Clear All
A
B
Drive Size:
1/2"
, Drive Type:
Square
, Finish:
Full Polished Chrome
, Material:
Heat Treated Alloy Steel
, Number of Points:
6
, SAE or Metric:
SAE
, Socket Depth:
Standard
Style
Model
Overall Length
Size
Tip Size
Tip Type
Price
(ex. VAT)
A
J5402
2.156"
#2
#2
#2 Phillips
$27.51
A
J5403
2.156"
#3
#3
#3 Phillips
$28.96
B
J5409A
3.156"
5/8"
5/8"
Slotted
$34.90
B
J5408A
3.156"
1/2"
1/2"
Slotted
$33.59
B
J5407A
3.156"
7/16"
7/16"
Slotted
$31.05
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hose Whip Check
Solenoid Valve Coils
Protistor
Excess Flow Valve
Spark Proof Centrifugal Blower
Venturi Style Pneumatic Air Blower
Forklift Fuses
87a-900
Lay Flat Plastic Ducting
Lockable Ball Valve
Explore More
Parts Chests and Boxes
Magnetic Safety Interlock Switch Accessories
Firestop Pillows Sheets and Wraps
Zinc Plated Steel Square U-Bolts
Phosphate Steel Oval Sheet Metal Screws
Storage Bins and Containers
Pipe Fittings and Couplings
Hand Tool Kits
Lab Fume Hoods and Accessories
Carton Staplers and Sealers
APPROVED VENDOR Schedule 40, 304 Stainless Steel Nipple
BATTALION Heavy Duty Hydraulic Door Closer
STANLEY Door Closer 2-1/2 Inch Length Parallel
TOUGH GUY Ash Tray
LITTLE GIANT PUMPS Rotor Kit
ZURN Metal Wall Mounted Shower Head Kit, 2.5 gpm
BURNDY SP Series Butt Splice
KERN AND SOHN FOB-NL-ACC Series Protective Working Covers
YOUNGSTOWN GLOVE CO. FR Waterproof Leather Utility Gloves
WINSMITH SE Encore Series, E20 Size, MDSD Worm/Worm Double Reduction Speed Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel