-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Socket Depth | Finish | Material | Number of Points | Output Type | Overall Length | SAE or Metric | Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | J7330HT | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.5" | SAE | 15/16" | $21.00 | |
B | J7320S | Deep | Black Oxide | Steel | 8 | Double Square | 3.25" | SAE | 5/8" | $26.78 | |
C | J7338H | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.5" | SAE | 1.187" | $37.78 | |
A | J7324HT | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.25" | SAE | 3/4" | $18.44 | |
A | J7322HT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 11/16" | $19.10 | |
D | J7329M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | Metric | 29mm | $33.28 | |
A | J7318HT | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.25" | SAE | 9/16" | $17.63 | |
C | J7340H | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.5" | SAE | 1.25" | $37.93 | |
A | J7334HT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | SAE | 1-1/16" | $30.08 | |
E | J7330MHT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 88.9 mm | Metric | 30mm | $50.64 | |
F | J7324 | Deep | Black Oxide | Forged Alloy Steel | 12 | Double Hex | 3.25" | SAE | 3/4" | $18.15 | |
D | J7312H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 3/8" | $17.85 | |
D | J7326M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | Metric | 26mm | $31.18 | |
D | J7322H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 11/16" | $17.83 | |
D | J7328H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | SAE | 7/8" | $22.41 | |
D | J7336H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | SAE | 1.125" | $34.24 | |
G | J7338 | Deep | Black Oxide | Heat Treated Alloy Steel | 12 | Double Hex | 3.5" | SAE | 1.187" | $38.80 | |
A | J7316HT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 1/2" | $17.69 | |
D | J7323M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | Metric | 23mm | $26.04 | |
H | J7319MHT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | Metric | 19mm | $29.78 | |
D | J7321M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | Metric | 21mm | $24.33 | |
F | J7320 | Deep | Black Oxide | Forged Alloy Steel | 12 | Double Hex | 3.25" | SAE | 5/8" | $17.91 | |
B | J7332S | Deep | Black Oxide | Steel | 8 | Double Square | 3.5" | SAE | 1" | $35.59 | |
D | J7314M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | Metric | 14mm | $18.24 | |
G | J7348 | Deep | Black Oxide | Heat Treated Alloy Steel | 12 | Double Hex | 3.5" | SAE | 1.5" | $60.39 | |
F | J7328 | Deep | Black Oxide | Forged Alloy Steel | 12 | Double Hex | 3.5" | SAE | 7/8" | $21.11 | |
D | J7316H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 1/2" | $17.68 | |
D | J7310M | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.25" | Metric | 10 | $19.11 | |
A | J7328HT | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.5" | SAE | 7/8" | $20.66 | |
A | J7326HT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 13/16" | $20.66 | |
F | J7330 | Deep | Black Oxide | Forged Alloy Steel | 12 | Double Hex | 3.5" | SAE | 15/16" | $22.05 | |
F | J7314 | Deep | Black Oxide | Forged Alloy Steel | 12 | Double Hex | 3.25" | SAE | 7/16" | $18.66 | |
B | J7326S | Deep | Black Oxide | Steel | 8 | Double Square | 3.25" | SAE | 13/16" | $28.85 | |
D | J7319M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | Metric | 19mm | $20.98 | |
D | J7311M | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.25" | Metric | 11 | $18.38 | |
D | J7324H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 3/4" | $20.46 | |
D | J7326H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 13/16" | $19.95 | |
E | J7324MHT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 82.5mm | Metric | 24mm | $38.90 | |
A | J7332HT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | SAE | 1" | $24.04 | |
D | J7317M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | Metric | 17mm | $20.51 | |
D | J7332M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | Metric | 32mm | $34.30 | |
A | J7320HT | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.25" | SAE | 5/8" | $17.86 | |
D | J7318M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | Metric | 18mm | $20.76 | |
G | J7340 | Deep | Black Oxide | Heat Treated Alloy Steel | 12 | Double Hex | 3.5" | SAE | 1.25" | $40.44 | |
C | J7348H | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.5" | SAE | 1.5" | $59.18 | |
D | J7336M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | Metric | 36mm | $37.81 | |
D | J7350H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | SAE | 1-9/16" | $64.18 | |
I | J7326 | Deep | Black Oxide | Forged Alloy Steel | 12 | Double Hex | 3.25" | SAE | 13/16" | $19.70 | |
J | J7324S | Deep | Black Oxide | Steel | 8 | Double Square | 3.25" | SAE | 3/4" | $28.84 | |
B | J7322S | Deep | Black Oxide | Steel | 8 | Double Square | 3.25" | SAE | 11/16" | $25.09 | |
D | J7330M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | Metric | 30mm | $33.68 | |
B | J7328S | Deep | Black Oxide | Steel | 8 | Double Square | 3.5" | SAE | 7/8" | $33.30 | |
D | J7312M | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.25" | Metric | 12" | $18.09 | |
G | J7342 | Deep | Black Oxide | Heat Treated Alloy Steel | 12 | Double Hex | 3.5" | SAE | 1 5/16" | $46.13 | |
D | J7335M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.5" | Metric | 35mm | $37.59 | |
F | J7334 | Deep | Black Oxide | Forged Alloy Steel | 12 | Double Hex | 3.5" | SAE | 1-1/16" | $28.03 | |
K | J7340HT | Deep | Black Oxide | Heat Treated Alloy Steel | 6 | Hex | 3.5" | SAE | 1.25" | $37.75 | |
D | J7316M | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | Metric | 16mm | $19.86 | |
D | J7314H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 7/16" | $17.73 | |
D | J7320H | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 5/8" | $17.88 | |
A | J7314HT | Deep | Black Oxide | Forged Alloy Steel | 6 | Hex | 3.25" | SAE | 7/16" | $18.89 |
Please note that the item you have bought is a 115V.