-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Number of Points | Output Type | Overall Length | SAE or Metric | Size | Socket Depth | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | J78417MP | 6 | Hex | 2.75" | Metric | 17mm | Standard | $47.70 | |
B | J77519MP | 6 | Double Hex | 1 3/32" | Metric | 19mm | Standard | $48.48 | |
A | J78413MP | 6 | Hex | 2.75" | Metric | 13 | Standard | $47.93 | |
A | J78412MP | 6 | Hex | 2.75" | Metric | 12" | Standard | $49.71 | |
A | J78411MP | 6 | Hex | 2.5" | Metric | 11 | Standard | $47.29 | |
B | J77419MP | 6 | Hex | 1 3/32" | Metric | 19mm | Standard | $52.49 | |
B | J77415MP | 6 | Hex | 1 3/32" | Metric | 15mm | Standard | $51.84 | |
B | J77408MP | 6 | Hex | 1 3/32" | Metric | 8 | Standard | $47.31 | |
C | J77279P | 6 | Hex | 2 15/32" | SAE | 3/4" | Standard | $49.34 | |
C | J77278P | 6 | Hex | 2 15/32" | SAE | 11/16" | Standard | $49.40 | |
D | J77417MP | 6 | Hex | 1 3/32" | Metric | 17mm | Standard | $51.54 | |
B | J77416MP | 6 | Hex | 1 3/32" | Metric | 16mm | Standard | $47.99 | |
B | J77414MP | 6 | Hex | 1 3/32" | Metric | 14mm | Standard | $52.58 | |
A | J78418MP | 6 | Hex | 2.75" | Metric | 18mm | Standard | $48.45 | |
A | J78416MP | 6 | Hex | 2.75" | Metric | 16mm | Deep | $47.39 | |
A | J78415MP | 6 | Hex | 2.75" | Metric | 15mm | Standard | $48.33 | |
A | J78414MP | 6 | Hex | 2.75" | Metric | 14mm | Standard | $48.15 | |
B | J77410MP | 6 | Hex | 1 3/32" | Metric | 10 | Standard | $51.05 | |
A | J78419MP | 6 | Hex | 2.75" | Metric | 19mm | Standard | $47.79 | |
B | J77516MP | 6 | Double Hex | 1 3/32" | Metric | 16mm | Standard | $48.18 | |
B | J77411MP | 6 | Hex | 1 3/32" | Metric | 11 | Standard | $51.75 | |
B | J77412MP | 6 | Hex | 1 3/32" | Metric | 12" | Standard | $51.91 | |
B | J77413MP | 6 | Hex | 1 3/32" | Metric | 13 | Standard | $52.11 | |
B | J77418MP | 6 | Hex | 1 3/32" | Metric | 18mm | Standard | $52.21 | |
A | J78410MP | 6 | Hex | 2.75" | Metric | 10 | Deep | $48.26 | |
C | J77273P | 6 | Hex | 2 5/16" | SAE | 3/8" | Standard | $46.60 | |
C | J77274P | 6 | Hex | 2.375" | SAE | 7/16" | Standard | $46.94 | |
C | J77275P | 6 | Hex | 2.437" | SAE | 1/2" | Standard | $45.86 | |
E | J77276P | 6 | Hex | 2 15/32" | SAE | 9/16" | Standard | $46.10 | |
C | J77277P | 6 | Hex | 2 15/32" | SAE | 5/8" | Standard | $47.89 | |
B | J77510MP | 12 | Double Hex | 1 3/32" | Metric | 10 | Standard | $48.28 | |
B | J77515MP | 12 | Double Hex | 1 3/32" | Metric | 15mm | Standard | $47.99 | |
B | J77512MP | 12 | Double Hex | 1 3/32" | Metric | 12" | Standard | $48.40 | |
B | J77518MP | 12 | Double Hex | 1 3/32" | Metric | 18mm | Standard | $48.18 | |
F | J77517MP | 12 | Double Hex | 1 3/32" | Metric | 17mm | Standard | $47.74 | |
B | J77513MP | 12 | Double Hex | 1 3/32" | Metric | 13 | Standard | $47.70 | |
B | J77514MP | 12 | Double Hex | 1 3/32" | Metric | 14mm | Standard | $47.68 | |
B | J77511MP | 12 | Double Hex | 1 3/32" | Metric | 11 | Standard | $48.85 |
Please note that the item you have bought is a 115V.