-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Finish | Material | Number of Points | Output Type | Overall Length | Size | Socket Depth | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | J5210-TT | Chrome | Steel | 12 | Hex | 1 3/32" | 5/16" | Standard | $29.91 | |
A | J5220-TT | Full Polish | Alloy Steel | 12 | Hex | 1.125" | 5/8" | Standard | $34.35 | |
B | J5008-TT | Full Polish | Alloy Steel | 12 | Hex | 2.125" | 1/4" | Deep | $35.38 | |
A | J5032-TT | Full Polish | Alloy Steel | 12 | Hex | 2.75" | 1" | Deep | $49.45 | |
A | J5028-TT | Full Polish | Alloy Steel | 12 | Hex | 2.75" | 7/8" | Deep | $43.08 | |
A | J5024-TT | Full Polish | Alloy Steel | 12 | Hex | 2.75" | 3/4" | Deep | $40.40 | |
A | J5018-TT | Full Polish | Alloy Steel | 12 | Hex | 2.125" | 9/16" | Deep | $37.21 | |
A | J5232-TT | Full Polish | Alloy Steel | 12 | Hex | 1.375" | 1" | Standard | $37.28 | |
A | J5228-TT | Full Polish | Alloy Steel | 12 | Hex | 1 5/16" | 7/8" | Standard | $35.68 | |
A | J5214-TT | Full Polish | Alloy Steel | 12 | Hex | 1 3/32" | 7/16" | Standard | $31.86 | |
A | J5208-TT | Full Polish | Alloy Steel | 12 | Hex | 1 3/32" | 1/4" | Standard | $33.14 | |
A | J49903/16-TT | Full Polish | Alloy Steel | NA | Bit Socket - Hex | 2 23/32" | 3/16" | Standard | $43.78 | |
A | J49901/4-TT | Full Polish | Alloy Steel | NA | Bit Socket - Hex | 2 23/32" | 1/4" | Standard | $42.63 | |
A | J5026-TT | Full Polish | Alloy Steel | 12 | Hex | 2.75" | 13/16" | Deep | $42.04 | |
A | J5022-TT | Full Polish | Alloy Steel | 12 | Hex | 2.75" | 11/16" | Deep | $39.73 | |
A | J5012-TT | Full Polish | Alloy Steel | 12 | Hex | 2.125" | 1/4" | Deep | $35.36 | |
A | J5226-TT | Full Polish | Alloy Steel | 12 | Hex | 1.187" | 13/16" | Standard | $35.20 | |
A | J5230-TT | Full Polish | Alloy Steel | 12 | Hex | 1 5/16" | 15/16" | Standard | $38.10 | |
A | J5224-TT | Full Polish | Alloy Steel | 12 | Hex | 1.187" | 3/4" | Standard | $33.06 | |
A | J5222-TT | Full Polish | Alloy Steel | 12 | Hex | 1.125" | 11/16" | Standard | $33.43 | |
C | J5218-TT | Full Polish | Alloy Steel | 12 | Hex | 1.125" | 9/16" | Standard | $32.26 | |
A | J5216-TT | Full Polish | Alloy Steel | 12 | Hex | 1.125" | 1/2" | Standard | $32.50 | |
A | J5212-TT | Full Polish | Alloy Steel | 12 | Hex | 1 3/32" | 3/8" | Standard | $33.89 | |
A | J49907/32-TT | Full Polish | Alloy Steel | NA | Bit Socket - Hex | 2 23/32" | 7/32" | Standard | $41.04 | |
A | J49905/32-TT | Full Polish | Alloy Steel | NA | Bit Socket - Hex | 2 23/32" | 5/32" | Standard | $44.05 | |
A | J49903/8-TT | Full Polish | Alloy Steel | NA | Bit Socket - Hex | 2 23/32" | 3/8" | Standard | $44.40 | |
A | J49901/8-TT | Full Polish | Alloy Steel | NA | Bit Socket - Hex | 2 23/32" | 1/8" | Standard | $42.99 | |
A | J5030-TT | Full Polish | Alloy Steel | 12 | Hex | 2.75" | 15/16" | Deep | $46.65 | |
A | J5020-TT | Full Polish | Alloy Steel | 12 | Hex | 2.75" | 5/8" | Deep | $38.06 | |
A | J5016-TT | Full Polish | Alloy Steel | 12 | Hex | 2.125" | 1/2" | Deep | $36.31 | |
A | J5014-TT | Full Polish | Alloy Steel | 12 | Hex | 2.125" | 3/32" | Deep | $35.31 | |
A | J5010-TT | Full Polish | Alloy Steel | 12 | Hex | 2.125" | 5/16" | Deep | $35.63 | |
D | J49905/16-TT | Full Polish | Alloy Steel | NA | Bit Socket - Hex | 2 23/32" | 5/16" | Standard | $45.04 |
Please note that the item you have bought is a 115V.