-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Finish | Number of Points | Output Type | Overall Length | Size | Socket Depth | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | J5012B | Black Oxide | 12 | Hex | 2.125" | 3/8" | Deep | $12.58 | |
B | J5210B | Black Oxide | 12 | Hex | 1 3/32" | 5/16" | Standard | $9.08 | |
B | J5224B | Black Oxide | 12 | Hex | 1.187" | 3/4" | Standard | $10.13 | |
B | J5212B | Black Oxide | 12 | Hex | 1 3/32" | 3/8" | Standard | $9.15 | |
A | J5024B | Black Oxide | 12 | Hex | 2.75" | 3/4" | Deep | $16.25 | |
C | J5020B | Black Oxide | 12 | Hex | 2.75" | 5/8" | Deep | $14.05 | |
B | J5220B | Black Oxide | 12 | Hex | 1.125" | 5/8" | Standard | $9.24 | |
B | J5216B | Black Oxide | 12 | Hex | 1.125" | 1/2" | Standard | $9.23 | |
D | J5214B | Black Oxide | 12 | Hex | 1 3/32" | 7/16" | Standard | $9.05 | |
E | J5208B | Black Oxide | 12 | Hex | 1 3/32" | 1/4" | Standard | $8.11 | |
E | J5232B | Black Oxide | 12 | Hex | 1 13/16" | 1" | Standard | $14.23 | |
F | J5018B | Black Oxide | 12 | Hex | 2.125" | 9/16" | Deep | $13.68 | |
F | J5014B | Black Oxide | 12 | Hex | 2.125" | 7/16" | Deep | $12.84 | |
B | J5226B | Black Oxide | 12 | Hex | 1.437" | 13/16" | Standard | $11.18 | |
B | J5218B | Black Oxide | 12 | Hex | 1.125" | 9/16" | Standard | $9.49 | |
G | J5016B | Black Oxide | 12 | Hex | 2.125" | 1/2" | Deep | $13.16 | |
B | J5230B | Black Oxide | 12 | Hex | 1 9/16" | 15/16" | Standard | $13.80 | |
A | J5022B | Black Oxide | 12 | Hex | 2.75" | 11/16" | Deep | $15.43 | |
A | J5028B | Black Oxide | 12 | Hex | 2.75" | 7/8" | Deep | $19.61 | |
H | J5219 | Chrome | 12 | Hex | 1.125" | 19/32" | Standard | $10.26 | |
I | J5216SPL | Chrome | 12 | #16 Spline Hex | 1 1/16" | 1/2" | Standard | $66.04 | |
I | J5212SPL | Chrome | 12 | #12 Spline Hex | 1" | 3/8" | Standard | $65.11 | |
J | J5016DPL | Chrome | 12 | #16 Spline Hex | 2.125" | 1/2" | Deep | $95.79 | |
J | J5014DPL | Chrome | 12 | #14 Spline Hex | 2.125" | 7/16" | Deep | $91.84 | |
H | J5217 | Chrome | 12 | Hex | 1.125" | 17/32" | Standard | $9.94 | |
J | J5018DPL | Chrome | 12 | #18 Spline Hex | 2.375" | 9/16" | Deep | $97.18 | |
H | J5225 | Chrome | 12 | Hex | 1.187" | 25/32" | Standard | $9.31 | |
K | J5026B | Chrome | 12 | Hex | 2.75" | 13/16" | Deep | $18.43 | |
I | J5214SPL | Chrome | 12 | #14 Spline Hex | 1 1/16" | 7/16" | Standard | $65.38 | |
I | J5220SPL | Chrome | 12 | #20 Spline Hex | 1 1/16" | 5/8" | Standard | $64.55 | |
K | J5030B | Chrome | 12 | Hex | 2.75" | 15/16" | Deep | $23.18 | |
J | J5012DPL | Chrome | 12 | #12 Spline Hex | 2.125" | 3/8" | Deep | $94.33 | |
J | J5020DPL | Chrome | 12 | #22 Spline Hex | 2.375" | 5/8" | Deep | $89.64 | |
I | J5218SPL | Chrome | 12 | #18 Spline Hex | 1 1/16" | 9/16" | Standard | $64.41 | |
L | J5216S | Full Polished | 8 | Square | 1.125" | 1/2" | Standard | $11.05 | |
L | J5208S | Full Polished | 8 | Square | 1 3/64" | 1/4" | Standard | $11.51 | |
L | J5212S | Full Polished | 8 | Square | 1 3/64" | 3/8" | Standard | $11.06 | |
M | J5209 | Full Polished | 12 | Hex | 1 3/32" | 9/32" | Standard | $9.68 | |
N | J5011 | Full Polished | 12 | Hex | 1 3/32" | 11/32" | Deep | $13.06 | |
L | J5214S | Full Polished | 8 | Square | 1 3/64" | 7/16" | Standard | $11.36 | |
L | J5210S | Full Polished | 8 | Square | 1 3/64" | 5/16" | Standard | $11.58 |
Please note that the item you have bought is a 115V.