-
Change Country
-
English
- Sign in
- Source Now
Style | Model | HP | Overall Length | Rotation | Shaft Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | MUV-6301 | 1-3/5 | 6.75" | CW/CCW | 7/16" | $365.98 | |
B | MUE-6311 | 1-3/5 | 6 5/16" | CCWSE | 3/8" | $344.76 | |
C | MUE-6302 | 1-3/5 | 6.75" | CCWSE | 3/8" | $325.69 | |
D | MUE-6303 | 1-3/5 | 6 5/16" | CWSE | - | $334.48 | |
E | MUE-6301 | 1-3/5 | 6 13/16" | CCWSE | 1/2" | $310.39 | |
F | MMY-6304 | 2 | 7.437" | CCWSE | 3/8" | $424.66 | |
G | MMY-6304A | 2 | 7.437" | CCWSE | 3/8" | $421.68 | |
H | MMY-6302 | 2 | 7.5" | CCWSE | 1/2" | $392.10 |
Prestolite's wound-field DC motors are used in coffee grinders, mixers, pumps, scissor lifts, floor care vacuums and other applications where high torque / rotational speed is required. These motors can function for a longer time without overheating because of their high thermal capacity. Prestolite motors feature an IP54 (totally enclosed fan-cooled) enclosure and can operate at 12VDC and 2800 rpm speed.
Please note that the item you have bought is a 115V.