A Blade Width: 1/2" , Color: Amber Purple Red Green Tan Blue Matte Brown Black Pink Yellow White Coral , Material: Plastic , Number of Pieces: 13 , Thickness: 0.025 mm 0.038 mm 0.051 mm 0.076 mm 0.102 mm 0.127 mm 0.191 mm 0.254 mm 0.318 mm 0.381 mm 0.508 mm 0.635 mm 0.762 mm