Wire Connectors
Splice Connectors
Heat Shrink Step Dow...
POWER FIRST Heat Shrink Step Down Butt Splice Connector
Filter
Clear All
A
B
C
Connection Material:
Copper
, Connection Type:
Crimp, Heat Shrink
, Connector Type:
Butt Splice
, Insulation Type:
Heat Shrink
, Max. Temp.:
221 Degrees F
, Max. Voltage:
600V
, Seam:
Butted
Style
Model
Barrel Inside Dia.
Color Code
Overall Length
Wire Range
Pkg. Qty.
Price
(ex. VAT)
A
5UGV1
0.087/0.091"
Blue
1.417"
16-14 to 22-16 AWG
50
$89.73
B
5UGV2
0.091/1.614"
Yellow
1.614"
12-10 to 16-14 AWG
50
$120.40
C
5UGV3
0.138/0.181"
Red
1.909"
8 to 12-10 AWG
25
$78.91
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cables
Spark Proof Centrifugal Blower
87a-900
Air Fitting
Hydronic Manometer Kit
Hydraulic Pump Repair Kit
Explosion Proof Extension Cord
Lay Flat Plastic Ducting
Solenoid Valve Coils
Battery Powered Hydraulic Pump
Explore More
Truck Boxes
Circular Charts
Case Sealer Machines
Yellow Zinc Plated Steel Multi-Material Screws
Grade A307B Steel Hex Machine Bolts
Fall Protection
Communications Tools
Office and Medical Carts
Welding Rods and Wire
Auto Body Tools
NIBCO Elbow, 90 Degrees
PAC STRAPPING PRODUCTS Plastic Strapping Tensioner
SPEEDAIRE Hose Reels
STENS Air Filters
APPLETON ELECTRIC Ballast Assembly, 320W
3M Sanding Disc Roll, Coated, Non-Vacuum
3M General Purpose Cleaner
BURNDY Durium Series Stud Connectors
EATON PSSC Series Horizontal Packaged Systems
BUYERS PRODUCTS Retractable Truck Steps
Please note that the item you have bought is a 115V.
Agree
Cancel