Sign In

POWER FIRST 22mm Momentary Non-Illuminated Push Button

Filter
Contact Rating: 10A @ 600 VAC , IP Rating: 65 , NEMA Rating: 1, 2, 3, 4, 4X, 12, 13 , Number of Operators: 1 , Size: 22mm , Terminal Connection: Screw Clamp , Type of Operator: 40mm Mushroom Head
StyleModelMaterialActionBasic MaterialBezelColorContact FormHead MaterialItemPrice (ex. VAT)
A
32UK32
MetalMomentary PushMetalChrome Die Cast AluminumGreen1NOMetalNon-Illuminated Push Button$23.35
B
32UK34
MetalMomentary PushMetalChrome Die Cast AluminumRed1NOMetalNon-Illuminated Push Button$23.35
C
32UK35
PlasticMaintained Push / Key ReleasePlasticPlasticRed1NO/1NCPlasticEmergency Stop Push Button$65.70

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.