Adhesives Sealants and Tape
Tapes
Foil Tapes
Foil Tape
POLYKEN Foil Tape
Filter
Clear All
A
B
Adhesion Strength:
200 oz./in.
, Adhesive:
Butyl Rubber
, Color:
Foil
, Length:
31m
, Material:
Aluminum
, Performance Temp.:
20 Degrees to 200 Degrees F
, Shape:
Continuous Roll
, Tensile Strength:
20 lb./in.
, Thickness:
17mil.
Style
Model
Width
Price
(ex. VAT)
A
360-17
48mm
$44.00
B
360-17
72mm
$64.68
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Battery Powered Hydraulic Pump
Lockable Ball Valve
Spark Proof Centrifugal Blower
Cutting Blades
Lay Flat Plastic Ducting
Excess Flow Valve
Pneumatic Air Blower
Forklift Fuses
Flow Control Valve
Explosion Proof Extension Cables
Explore More
Document Displays
Firestop Pillows Sheets and Wraps
Telescopic Support Braces
Grade 1038 Steel Standard Hitch Pins
Aluminum Alloy Helical Thread Insert Tools
Blowers
Automotive Mechanical
Hand Tool Kits
Air Compressor Accessories
Concrete and Asphalt
ACUITY SENSOR SWITCH High Bay Occupancy Sensor
ACCUFORM SIGNS Information Label
NU-CALGON A/C Refrigeration System Flush Kits
SPEEDAIRE Solenoid Coil Connectors, DIN Type
KOHLER Flush Valve Kit, Fits Brand Kohler
KELCH Boring Bar Holder, 100 mm
ANVIL Schedule 40 Black Pipe Nipples
MARATHON MOTORS Close-Coupled Pump Motors, JM, Single Phase, Dripproof, C Face Footed
EATON AccuProx Analog Sensors
REDINGTON Hour Meters
Please note that the item you have bought is a 115V.
Agree
Cancel