Sign In

PNEUMADYNE INC Pneumadyne Detented Toggle Control Valves, 3-Way

Filter
Body Material: Aluminum / Brass , Handle Type: Toggle , Max. Pressure: 125 psi , Seal Material: Buna-N , Seat Material: Buna-N , Stem Material: Brass , Temp. Range: -20 Degrees to 160 Degrees F , Valve Configuration: Normally Closed , Valve Design: 3-Way
StyleModelCoefficient of VolumeConnection TypeOverall LengthPipe SizePrice (ex. VAT)
A
H0-30-3
.2410-321.8"10-32$35.34
B
H11-30-14
.29MNPT x FNPT2.380"1/8$71.78

Pneumadyne Detented Toggle Control Valves, 3-Way

3-way normally closed valves with detented toggles from Pneumadyne offer On/Off service in moderate temperature and pressure applications. These valves feature aluminium / brass construction to withstand temperatures ranging from& -20 to 160 degrees Fahrenheit and electroless nickel-plated and black anodised finish for resistance against corrosion. Some models are equipped with a poppet or single stem for precise control between positions. Choose from a wide range of these Pneumadyne toggle valves, available with nuts and lock washers for panel mounting,& on Raptor Supplies.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.