-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Color | Thread Size | Weight Capacity | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | SKID MATE | Blue | 5/16" - 18 | 70 to 125 lb. | $4.49 | |
A | SKID MATE | Blue | 8 x 10 mm | 70 to 125 lb. | $6.25 | |
B | SKID MATE | Green | 8 x 10 mm | 30 to 50 lb. | $6.25 | |
B | SKID MATE | Green | 5/16" - 18 | 30 to 50 lb. | $4.49 | |
C | SKID MATE | Orange | 5/16" - 18 | 125 to 225 lb. | $5.05 | |
C | SKID MATE | Orange | 8 x 10 mm | 125 to 225 lb. | $6.25 | |
D | SKID MATE | Tan | 5/16" - 18 | 20 to 35 lb. | $4.49 | |
D | SKID MATE | Tan | 8 x 10 mm | 25 to 30 lb. | $6.25 | |
E | SKID MATE | Yellow | 8 x 10 mm | 45 to 80 lb. | $6.25 | |
E | SKID MATE | Yellow | 5/16" - 18 | 45 to 80 lb. | $4.49 |
Pelican's Skid-Mate pallet cushions are designed to protect heavy equipment or tools from shock and vibration to avoid damage during transportation. Pelican Skid-Mate air-dampened pallet cushions feature polyethylene construction and come with a T-nut that makes it easy to mount directly on pallet bases with a 5/16 inch 18 UNC bolt. They allow 4-way pallet entry for easy material loading / unloading and can sustain 3000 feet of dragging over concrete surfaces or floor joints. Pallet cushions form Pelican are colour-coded, signifying different load capacities (ranging from 20 to 225 lb), and they can operate at temperatures ranging from -40 to 130 degrees Fahrenheit. You can also use Skid-Mate Spacers with these pallet cushions to add an additional height of 1-1/8 inches to the cushion. This increased height will allow the pallet base to accept most of the pallet jacks.
Please note that the item you have bought is a 115V.