-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Flare Thread Size | Hex Size | Max. Pressure | Tube Size | Pkg. Qty. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 421FHD-5 | 1/2-20 | 19/32" | 1200 psi | 5/16" | 10 | $63.49 | |
A | 421FHD-8 | 3/4-18 | 29/32" | 750 psi | 1/2" | 10 | $214.16 | |
A | 421FHD-3 | 3/8-24 | 15/32" | 1900 psi | 3/16" | 10 | $41.66 | |
A | 421FHD-6 | 5/8-18 | 3/4" | 1000 psi | 3/8" | 10 | $97.66 | |
A | 421FHD-4 | 7/16-24 | 17/32" | 1400 psi | 1/4" | 10 | $44.85 |
Parker brass inverted flare fittings provide metal-to-metal seal for tighter tube bends. They feature all-brass construction and meets functional requirements of SAE J512. These fittings are suitable for superior pressure service and provide exceptional resistance to mechanical pull-out. Choose from a range of these flare fittings, available in 3/4, 15/32, 17/32, 19/32 and 29/32 inch hex sizes.
Please note that the item you have bought is a 115V.