-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Inlet Size | Adjustment Type | Body Material | Length | Max. Flow | Max. Height | Max. Inlet Pressure | Max. Operating Pressure | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 2A-V4LN-B | - | - | Brass | 2 1/64" | 0.12 gpm | 63/64" | - | - | $213.26 | |
B | 4F-V6LN-B-GR | - | - | Brass | 1.875" | 0.55 gpm | 3 35/64" | - | - | $178.76 | |
B | 4F-V6LK-B-GR | - | - | Brass | 1.875" | 0.80 gpm | 3 35/64" | - | - | $219.88 | |
C | 8F-V12LN-SS-GR | - | - | 316 Stainless Steel | 2 49/64" | 1.05 gpm | 4 17/64" | - | - | $377.66 | |
D | NV102F-4 | - | - | Brass | 1 11/32" | - | 1.5" | - | 150 psi | $24.71 | |
E | NV104C-4-4 | - | - | Brass | 1 51/64" | - | 1.375" | - | 150 psi | $34.90 | |
F | LNV102F-6 | - | - | Low Lead Brass | 1 55/64" | - | 1 35/64" | - | - | $63.33 | |
A | 2A-V4LR-B | - | - | Brass | 2 1/64" | 0.12 gpm | 63/64" | - | - | $213.19 | |
G | 4F-V6LR-SS-GR | - | - | 316 Stainless Steel | 1.875" | 0.73 gpm | 3 35/64" | - | - | $297.96 | |
B | 4F-V6LR-B-GR | - | - | Brass | 1.875" | 0.73 gpm | 3 35/64" | - | - | $192.55 | |
C | 8F-V12LR-SS-GR | - | - | 316 Stainless Steel | 2 49/64" | 1.23 gpm | 4 17/64" | - | - | $420.85 | |
H | NV312P-4-2 | - | - | Brass | - | - | - | - | 150 psi | $47.66 | RFQ
|
I | MV-13-120 | - | - | Wetted: PFA, PTFE; Non-Wetted: PFA, ETFE, PVDF | 3 5/16" | 3.60 gpm | 3 53/64" | - | - | $375.25 | |
J | NV101F-4-2 | - | - | Brass | 1 37/64" | - | 1.5" | - | 150 psi | $14.29 | |
J | NV101F-6-4 | - | - | Brass | 1 55/64" | - | 1.375" | - | 150 psi | $19.21 | |
E | NV104C-6-4 | - | - | Brass | 1 46/64" | - | 1.375" | - | 150 psi | $20.65 | |
K | NV105C-4 | - | - | Brass | 1 13/32" | - | 1.5" | - | 150 psi | $23.04 | |
K | NV105C-6 | - | - | Brass | 1 35/64" | - | 1.375" | - | 150 psi | $34.95 | |
L | NV106C-4-4 | - | - | Brass | 1 13/32" | - | 1.5" | - | 150 psi | $45.71 | |
M | NV311P-6-4 | - | - | Brass | - | - | - | - | 150 psi | $72.22 | RFQ
|
M | NV311P-4-4 | - | - | Brass | - | - | - | - | 150 psi | $62.16 | RFQ
|
G | 4F-V6LK-SS-GR | - | - | 316 Stainless Steel | 1.875" | 0.80 gpm | 3 35/64" | - | - | $328.39 | |
H | NV312P-6-4 | - | - | Brass | - | - | - | - | 150 psi | $64.92 | RFQ
|
G | 4F-V6LN-SS-GR | - | - | 316 Stainless Steel | 1.875" | 0.55 gpm | 3 35/64" | - | - | $251.91 | |
N | NVH081FSN | - | Screw Adjustment | - | - | - | - | 5500 psi | - | $93.30 | RFQ
|
C | 8F-V12LK-SS-GR | - | - | 316 Stainless Steel | 2 49/64" | 1.29 gpm | 4 17/64" | - | - | $447.34 | |
O | NVH081K | - | Knob Adjustment | - | - | 10 gpm | - | 3600 Psi | - | $73.35 | |
P | NVH101K | - | Knob Adjustment | - | - | 16 gpm | - | 3600 Psi | - | $84.33 | |
Q | NV103F-4-2 | - | - | Brass | 1 21/64" | - | 1.5" | - | 150 psi | $17.45 | |
E | NV104C-4-2 | - | - | Brass | 1 35/64" | - | 1.5" | - | 150 psi | $12.50 | |
L | NV106C-4-2 | - | - | Brass | 1 13/32" | - | 1.5" | - | 150 psi | $24.90 | |
L | NV106C-6-4 | - | - | Brass | 1 9/16" | - | 1.375" | - | 150 psi | $40.85 | |
R | NV107P-2 | - | - | Brass | 1 11/32" | - | 1.5" | - | 150 psi | $24.66 | |
S | NV109P-4 | - | - | Brass | 1 17/32" | - | 1.375" | - | 150 psi | $33.64 | |
T | N800S | - | - | - | - | - | - | - | 5000 psi | $208.80 | RFQ
|
M | NV311P-4-2 | - | - | Brass | - | - | - | - | 150 psi | $47.26 | RFQ
|
U | FV101S | - | Screw Adjustment | - | - | 12 gpm | - | 3000 psi | - | $81.71 | |
R | NV107P-4 | - | - | Brass | 1 35/64" | - | 1.375" | - | 150 psi | $34.25 | |
V | NV108P-2 | - | - | Brass | 1 23/64" | - | 1.5" | - | 150 psi | $18.91 | |
V | NV108P-4 | - | - | Brass | 1 9/16" | - | 1.375" | - | 150 psi | $19.93 | |
S | NV109P-2 | - | - | Brass | 1 11/32" | - | 1.5" | - | 150 psi | $19.63 | |
W | N200B | - | - | - | 1.50 | - | - | - | 2000 Psi | $79.29 | |
H | NV312P-4-4 | - | - | Brass | - | - | - | - | 150 psi | $46.60 | RFQ
|
X | HNVS8FF | 1/2" NPT | - | Stainless Steel | 2.5" | 0.35 gpm | 3.125" | - | 6000 psi | $225.18 | |
X | HNVS4FF | 1/4" NPT | - | Stainless Steel | 2.125" | 0.35 gpm | 3.125" | - | 6000 psi | $247.11 |
Parker needle valves are used to control or regulate the flow of liquid and gas, as well as provide a tight shut-off mechanism for positive sealing in instrumentation and metering applications. These units come equipped with a handwheel or small handle designed specifically to control the position of the plunger and allow precise and accurate fluid control. They feature 316 stainless-steel / brass / PFA construction for withstanding pressures ranging between 100 and 6000 psi and a maximum temperature of 450 degrees F. Choose from an extensive range of these slender needle-shaped plungers available in R, N and K type stem tips on Raptor Supplies.
Please note that the item you have bought is a 115V.