-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Connection Type | Flare Thread Size | Flare Type | Max. Pressure | Pipe Size | Tube Size | Pkg. Qty. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 159F-8-8 | Flare x FNPT | 3/4-16 | 45 Degrees | 450 to 2800 psi | 1/2" | 1/2" | 10 | $158.93 | |
A | 159F-4-4 | Flare x FNPT | 7/16-20 | 45 Degrees | 450 to 2800 psi | 1/4" | 1/4" | 10 | $167.16 | |
A | 159F-8-6 | Flare x FNPT | 3/4-16 | 45 Degrees | 450 to 2800 psi | 3/8" | 1/2" | 10 | $88.50 | |
B | 2591FHD-4-2 | Flare x MNPS | 7/16-24 | Inverted | 1400 psi | 1/8" | 1/4" | 10 | $240.63 | |
B | 2591FHD-6-4 | Flare x MNPS | 5/8-18 | Inverted | 1000 psi | 1/4" | 3/8" | 10 | $257.05 | |
B | 2591FHD-3-2 | Flare x MNPS | 3/8-24 | Inverted | 1900 psi | 1/8" | 3/16" | 10 | $298.34 | |
A | 159F-10-6 | Flare x MNPT | 7/8-14 | 45 Degrees | 650 psi | 3/8" | 5/8" | 10 | $236.74 | |
A | 159F-10-8 | Flare x MNPT | 7/8-14 | 45 Degrees | 450 to 2800 psi | 1/2" | 5/8" | 10 | $155.88 |
Please note that the item you have bought is a 115V.