-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Overall Height | Bowl Size | Height | Overall Length | Overall Width | Pipe Size | Width | Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 16L24BE | 7.82" | 3 Oz. | 7.82" | 2.81" | 2.74" | 3/8" NPT | 2.74" | 2.81" | $232.21 | |
A | 16L34BE | 7.82" | 3 Oz. | 7.82" | 2.81" | 2.74" | 1/2" NPT | 2.74" | 2.81" | $233.61 | |
A | 16L14BE | 7.82" | 3 Oz. | 7.82" | 2.81" | 2.74" | 1/4" NPT | 2.74" | 2.81" | $229.61 | |
A | 17L44BE | 9.09" | 6 oz. | 9.09" | 3.24" | 3.25" | 3/4" NPT | 3.25" | 3.24" | $255.21 | |
A | 17L34BE | 9.09" | 6 oz. | 9.09" | 3.24" | 3.25" | 1/2" NPT | 3.25" | 3.24" | $264.75 | |
B | L606-06W/M8 | 9.88" | 16 oz. | 9.88" | 4.97" | 4.97" | 3/4" NPT | 4.97" | 4.97" | $407.11 | |
B | L606-08W/M8 | 9.88" | 16 oz. | 9.88" | 4.97" | 4.97" | 1" NPT | 4.97" | 4.97" | $415.06 | |
B | L606-12W/M8 | 10.47" | 16 oz. | 10.47" | 4.97" | 4.97" | 1-1/2" NPT | 4.97" | 4.97" | $424.26 |
Parker micro-mist lubricators are designed for injecting oil mist into flowing air streams of pneumatic devices, such as cylinders, valves and motors in factory automation, food & beverage and packaging industries. These air tool oilers feature a precision needle valve for allowing repeatable oil deliveries and multiple adjustments of the desired flow rates, and a transparent sight dome to provide 360-degree visibility. To lubricate systems having a complex piping configuration, these airline lubricators operate on an industrial-grade lubrication mechanism capable of generating oil particles as small as 5 microns in both low and high airflows. Choose from a wide variety of these air lubricators available in flow rates ranging from 40 to 325 cfm on Raptor Supplies.
Please note that the item you have bought is a 115V.