PARKER Adapter, Brass

PARKER
REQUEST A QUOTE
 
X
Body Material: Brass | Class: Pipe Fitting | Compliance: ASME B1.20.1, ANSI B31.1, ANSI B31.3 | Connection Type: FNPT x MNPT | Number of Holes: 1
StyleHex SizeLengthMax. PressureOutside Dia.Pipe SizeTemp. RangePrice (ex. VAT)ModelSKU
A9/16"7/8"1000 psi1/8"-65 Degrees to 250 Degrees F£ 7.72
VS222P-2-2AA6HGH
A9/16"1.75"1000 psi1/8"-65 Degrees to 250 Degrees F£ 11.74
VS222P-2-2-112AA6HGJ
A7/8"1.25"1000 psi3/8"-65 Degrees to 250 Degrees F£ 10.95
VS222P-6-6AA6HGN
B5/8"1.031"4000 psi1/8"1/8"-40 Degrees to 400 Degrees F£ 15.78
2-2 RA-BAF7GWH
B3/4"1-13/32"4300 psi1/4"1/4"-40 Degrees to 400 Degrees F£ 19.85
4-4 RA-BAF7GWM