Sign In

PARKER Hydraulic Hose Fittings

Filter
Connection Type: Soft Seal Bite Type , Fitting Material: Steel, Chromium-6 Free , Min. Operating Temp.: -40 Deg C Steel, -60 Deg C SS , Tube Outside Dia.: 6-42 mm
StyleModelStyleConnection SizeHose Inside Dia.Thread SizeItemMaterialMax. Operating PressurePortPrice (ex. VAT)
A
30282-8-8B
--1/2"1/2x14"Air HoseBrass-1/2"$29.48
RFQ
B
38282-4-4B
--1/4"-Air HoseBrass-1/4"$7.94
RFQ
C
30682-12-12B
--3/4"1-1/16x12"Air HoseBrass-1 1/16"$29.48
RFQ
C
30682-10-10B
--5/8"7/8x14"Air HoseBrass-5/8"$21.06
RFQ
C
30682-5-4B
--1/4"1/2x20"Air HoseBrass-1/2"$7.60
RFQ
D
30182-6-6B
--3/8"-Air HoseBrass-3/8"$9.48
RFQ
C
30682-6-6B
--3/8"9/16x18"Air HoseBrass-3/8"$7.60
RFQ
E
WE10L1/4NPTCF
24 Deg cone end1/4-18" NPT--Hydraulic Hose FittingSteel Zinc Plated1450-5802 Psi-$20.96
RFQ
F
G10SCFX
24 Deg cone end---Hydraulic Hose FittingSteel Zinc Plated1450-11603 Psi-$11.34
RFQ
E
WE10L1/4NPTCFX
24 Deg cone end1/4-18" NPT--Hydraulic Hose FittingSteel Zinc Plated1450-5802 Psi-$17.20
RFQ
E
WE10S3/8NPTCFX
24 Deg cone end3/8-18" NPT--Hydraulic Hose FittingSteel Zinc Plated1450-5802 Psi-$59.20
RFQ
C
30682-4-4B
Female JIC 37 Deg-Swivel-1/4"7/16x20"Air HoseBrass-1/4"$5.74
RFQ
C
30682-8-8B
Female JIC 37 Deg-Swivel-1/2"3/4x16"Air HoseBrass-1/2"$11.70
RFQ
C
30682-8-6B
Female JIC 37 Deg-Swivel-3/8"3/4x16"Air HoseBrass-1/2"$13.92
RFQ
G
37G82-8-8
Female NPSM Pipe-Gasket Joint-Swivel-1/2"1/2x14"Air HoseSteel-1/2"$13.68
RFQ
G
37G82-6-6
Female NPSM Pipe-Gasket Joint-Swivel-3/8"3/8x18"Air HoseSteel-3/8"$12.04
RFQ
G
37G82-12-12
Female NPSM Pipe-Gasket Joint-Swivel-3/4"3/4x14"Air Hose--3/4"$21.46
RFQ
G
37G82-8-10
Female NPSM Pipe-Gasket Joint-Swivel-5/8"1/2x14"Air Hose--1/2"$23.92
RFQ
G
37G82-4-4
Female NPSM Pipe-Gasket Joint-Swivel-1/4"1/4x18"Air HoseSteel-1/4"$8.18
RFQ
G
37G82-4-6
Female NPSM Pipe-Gasket Joint-Swivel-3/8"1/4x18"Air HoseSteel-1/4"$10.88
RFQ
A
30282-6-6B
Female NPTF Pipe-Rigid-3/8"3/8x18"Air HoseBrass-3/8"$17.26
RFQ
A
30282-4-4B
Female NPTF Pipe-Rigid-1/4"-Air HoseBrass-1/4"$13.92
RFQ
H
30182-2-4
Male NPTF Pipe-Rigid-1/4"1/8-27"Air HoseSteel-1/8"$4.58
RFQ
D
30182-8-6B
Male NPTF Pipe-Rigid-3/8"1/2x14"Air HoseBrass-1/2"$13.44
RFQ
D
30182-12-8B
Male NPTF Pipe-Rigid-1/2"3/4x14"Air HoseBrass-3/4"$23.98
RFQ
D
30182-12-12B
Male NPTF Pipe-Rigid-3/4"3/4x14"Air HoseBrass-3/4"$25.32
RFQ
D
30182-4-4B
Male NPTF Pipe-Rigid-1/4"1/4x18"Air HoseBrass-1/4"$5.80
RFQ
D
30182-6-8B
Male NPTF Pipe-Rigid-1/2"3/8x18"Air HoseBrass-3/8"$10.40
RFQ
D
30182-4-6B
Male NPTF Pipe-Rigid-3/8"1/4x18"Air HoseBrass-1/4"$5.90
RFQ
D
30182-8-10B
Male NPTF Pipe-Rigid-5/8"1/2x14"Air HoseBrass-5/8"$18.02
RFQ
I
30182-8-8B
Male NPTF Pipe-Rigid-1/2"1/2-14"Air HoseBrass-1/2"$15.38
RFQ
D
30182-2-4B
Male NPTF Pipe-Rigid-1/4"1/8x27"Air HoseBrass-1/8"$4.98
RFQ
J
31382-8-8
Male NPTF Pipe-Swivel-1/2"1/2x14"Air HoseSteel-1/2"$15.08
RFQ
J
31382-4-4
Male NPTF Pipe-Swivel-1/4"1/4x18"Air Hose--1/4"$11.22
RFQ
J
31382-6-6
Male NPTF Pipe-Swivel-3/8"3/8x18"Air HoseSteel-3/8"$13.68
RFQ
K
GE10S3/8NPTCFX
Male NPT thread3/8-18" NPT--Hydraulic Hose FittingSteel Zinc Plated1450-11603 Psi-$13.60
RFQ
L
30482-4-4B
Male SAE 45 Deg-Rigid-1/4"7/16x20"Air HoseBrass-1/4"$7.02
RFQ
M
38282-8-8
Push-Lok Union-1/2"-Air HoseSteel-1/2"$13.10
RFQ
B
38282-6-6B
Push-Lok Union-3/8"-Air HoseBrass-3/8"$10.24
RFQ

Hydraulic Hose Fittings

Parker 82 Series air / hydraulic hose fittings are suitable for handling pneumatics, antifreeze liquids and petroleum based fluids in machining and automotive applications. They feature push on, field attachable barbed nozzles for easily attaching hoses / pipes and have one piece design for reducing leakage paths. These fittings can be easily assembled in the field with simple wrenches and have steel / brass construction for resisting abrasive liquids. Choose from an extensive range of these fittings, available for 3/8, 5/8, 1/4, 3/4 & 1/2 inch hose, inside diameters.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.