Sign In

PARKER 316 Stainless Steel Inline Mini Ball Valve, Comp. x Comp.

Filter
Ball Material: 316 Stainless Steel , Ball Valve Product Group: Manual , Body Material: 316 Stainless Steel , Body Style: Inline , Connection Type: Comp. x Comp. , Handle Material: Nylon , Port: Full , Seal Material: PTFE , Seat Material: PFA , Stem Material: 316 Stainless Steel , Stem Type: 12" x 51" , Temp. Range: -65 Deg. to 300 Deg. F , Valve Structure: 1-Piece
StyleModelHandle TypeMax. PressurePipe SizeTube SizePrice (ex. VAT)
A
8A-MB8LPFA-SSP
Lever2500 psi WOG1/2"1/2"$675.83
B
4Z-MB4LPFA-SSP
Lever2500 psi WOG-1/4"$254.11
B
6Z-MB6LPFA-SSP
Wedge3000 psi WOG-3/8"$315.45
A
2A-MB2LPFA-SSP
Wedge2500 psi WOG1/8"1/8"$271.80
A
4A-MB4LPFA-SSP
Wedge2500 psi WOG1/4"1/4"$264.20

316 Stainless Steel Inline Mini Ball Valve, Comp. x Comp.

Parker mini ball valves are used to control the flow of fluids in instrumentation process applications and enable in-line assembly and disassembly, without dismantling the entire assembly. These inline valves feature 316 stainless-steel construction for providing resistance against oxidation reactions on the exposed surfaces and colour-coded handles that are further marked for easy identification. They also come with an extremely compact and easy-to-operate lever with screwdriver slots for secure quarter-turn operation and are capable of handling temperatures ranging between -20 and 80 degrees C, at a maximum pressure of 6000 psi WOG. Choose from a wide range of these high-pressure ball valves available in PFA and PCTFE seat material options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.