Sign In

PARKER 316 Stainless Steel 3-Way Mini Ball Valve, Comp. x Comp. x Comp.

Filter
Ball Material: 316 Stainless Steel , Ball Valve Product Group: Manual , Body Material: 316 Stainless Steel , Body Style: 3-Way , Connection Type: Comp. x Comp. x Comp. , Handle Material: Nylon , Port: Full , Seal Material: PTFE , Seat Material: PFA , Stem Material: 316 Stainless Steel , Stem Type: 12" x 51" , Temp. Range: -65 Deg. to 300 Deg. F , Valve Structure: 1-Piece
StyleModelHandle TypeMax. PressurePipe SizeTube SizePrice (ex. VAT)
A
8A-MB8XPFA-SSP
Lever3000 psi WOG1/2"1/2"$840.31
A
2A-MB2XPFA-SSP
Wedge2500 psi WOG1/8"1/8"$315.35
B
6Z-MB6XPFA-SSP
Wedge3000 psi WOG-3/8"$439.50
A
4A-MB4XPFA-SSP
Wedge2500 psi WOG1/4"1/4"$310.93

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.