Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Wire Connectors
Ring Terminals
8 AWG Ring Terminal
PANDUIT 8 AWG Ring Terminal
Filter
Clear All
A
Connection Material:
Copper
, Insulation Type:
Bare
, Max. Temp.:
302 Degrees F
, Max. Voltage:
2000V
, Seam:
Brazed
, Terminal Connection:
Crimp
, Wire Range:
8 AWG
Style
Model
Overall Length
Stud Size
Pkg. Qty.
Price
(ex. VAT)
A
P8-10R-Q
1.14"
#10
25
$71.51
A
P8-14R-Q
1.14"
1/4"
25
$76.96
A
P8-14R-T
1.14"
1/4"
200
$275.14
A
P8-10R-T
1.14"
#10
200
$263.19
A
P8-38R-Q
1.25"
3/8"
25
$78.63
A
P8-56R-Q
1.25"
5/16"
25
$75.78
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydraulic Pump Repair Kit
Venturi Blower
Pneumatic Air Blower
Lockable Ball Valve
Battery Powered Hydraulic Pump
Hydronic Manometer Kit
Hose Whip Check
Granite Surface Plate
Explosion Proof Extension Cord
Piston Accumulator
Explore More
Work Coveralls
Window Washing Equipment Accessories
Radio Remote Controls
Valve Control Keys
Escape Ladders
Traffic Safety
Pressure Washers and Accessories
Temperature Controls
Emergency Lighting
Noise Control
PRESTO LIFTS Scissor Lift Table
COLLOMIX Dual Mixing Paddles
NORTON ABRASIVES Abrasive Sanding Belts, 3/4 Inch Width, 20-1/2 Inch Length
MCR SAFETY Anti-Fog Safety Glass
BATTERY DOCTOR Wire Connector Nuts
WATTS LFLL40XL Extended Inlet Shank Temperature and Pressure Relief Valves
EATON 2080 Series Cross Adapters
KERN AND SOHN 312 Series Weight Sets
DAYTON Upper Shells
BROWNING F Type, Quick Disconnect Bushings
Please note that the item you have bought is a 115V.
Agree
Cancel