Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Wire Connectors
Ring Terminals
4 AWG Ring Terminal
PANDUIT 4 AWG Ring Terminal
Filter
Clear All
A
Connection Material:
Copper
, Insulation Type:
Bare
, Max. Temp.:
302 Degrees F
, Max. Voltage:
2000V
, Seam:
Brazed
, Terminal Connection:
Crimp
, Wire Range:
4 AWG
Style
Model
Overall Length
Stud Size
Pkg. Qty.
Price
(ex. VAT)
A
P4-14R-E
1.4"
1/4"
20
$87.88
A
P4-14R-T
1.4"
1/4"
200
$469.33
A
P4-38R-T
1.46"
3/8"
200
$504.91
A
P4-56R-E
1.46"
5/16"
20
$87.40
A
P4-38R-E
1.46"
3/8"
20
$81.29
A
P4-56R-T
1.46"
5/16"
200
$451.73
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cord
Solenoid Valve Coils
Venturi Style Pneumatic Air Blower
Protistor
Air Fitting
Battery Powered Hydraulic Pump
Excess Flow Valve
Hydraulic Pump Repair Kit
Breathing Air Cascade System
Flow Control Valve
Explore More
Stretch Wrap Machines
Specialty Micrometers
ABS Pipe Fittings
Gear Lockers
Dippers
Pneumatic Tools
Lab Filtration
Ground Fault Protection
Matting
Tire and Wheel
BRADY Cartridge Label
UNITED SCIENTIFIC Glass Test Tube Rim
AMERICAN TORCH TIP Shield Ht2000 Hypertherm
DIXON Liqui-Fit Stem Adapters
HOFFMAN Straight Section Splice Dividers
ANVIL Split Pipe Ring Hangers
WORLDWIDE ELECTRIC Original Shaft Mount Reducers
RIXSON Electromagnetic Door Holders
BESTAIR PRO Humidifier Pads
NORTH BY HONEYWELL Type 1 Hard Hats
Please note that the item you have bought is a 115V.
Agree
Cancel