Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Machine Cutting Tools
Thread Mills
Thread Mill M16 95mm
OSG Thread Mill M16 95mm
Filter
Clear All
A
B
Cutting Dia.:
0.47"
, Finish:
TiAlN
, Material:
Carbide
, Overall Length:
95mm
, Shank Dia.:
12mm
, Size:
M16
, Thread Size:
M16
, Thread Type:
Metric
, Type:
Solid
Style
Model
Flutes
Length of Cut
Pitch
Price
(ex. VAT)
A
3900053
4
1.36"
1.5mm
$520.66
A
3900054
4
1.34"
2mm
$520.66
B
8304754
5
1.34"
2mm
$564.05
B
8304753
5
1.36"
1.5mm
$564.05
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Lockable Ball Valve
Excess Flow Valve
Solenoid Valve Coils
Explosion Proof Extension Cables
Pneumatic Air Blower
Protistor
Flow Control Valve
Lay Flat Plastic Ducting
Spark Proof Centrifugal Blower
Breathing Air Cascade System
Explore More
Filament Tapes
Supply and Intake Fans
Spring Calipers and Dividers
Recessed Grinding Wheels
Steel Unhardened Square Nuts
Sanding Discs and Belts
Polishing
Filtration
Push Buttons
Mailboxes and Posts
APPROVED VENDOR PTFE Antistatic Fiberglass Tape
TOUGH GUY Household Broom Head
WILTON Magnetic Jaw Cap, Aluminium Face w/Vertical Grooves
SCHNEIDER ELECTRIC ATV 212, Variable Frequency Drive
APPLETON ELECTRIC 3000 Lumens LED Light Fixture
DIXON Polycarbonate Hydrant Adapters
EDWARDS SIGNALING Genesis Chime/Strobes
COOPER B-LINE B165 Series Two Hole Open Angles
WINSMITH SE Encore Series, E24 Size, XSFS Single Reduction Speed Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel