-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Thread Type | List Number | Number of Flutes | Overall Length | Pitch | Shank Dia. | Size | Thread Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 1205300108 | NPT | 12053 | 3 | 2.125" | 27 | 0.313" | 1/8" | 3/4" | $144.48 | |
B | 1205300308 | NPT | 12053 | 3 | 2.437" | 18 | 0.563" | 1/4" | 1 1/16" | $126.39 | |
B | 1205300508 | NPT | 12053 | 3 | 3.125" | 14 | 0.688" | 1/2" | 1.375" | $247.23 | |
B | 1205300608 | NPT | 12053 | 3 | 3.25" | 14 | 0.906" | 3/4" | 1.375" | $349.99 | |
B | 1205300708 | NPT | 12053 | 3 | 3.75" | 11.5 | 1.125" | 1" | 1.75" | $600.84 | |
B | 1205300208 | NPT | 12053 | 3 | 2.125" | 27 | 0.438" | 1/8" | 3/4" | $150.68 | |
B | 1205300408 | NPT | 12053 | 3 | 2 9/16" | 18 | 0.7" | 3/8" | 1 1/16" | $186.76 | |
B | 1205400508 | NPTF | 12054 | 3 | 3.125" | 14 | 0.688" | 1/2" | 1.375" | $237.93 | |
B | 1205400108 | NPTF | 12054 | 3 | 2.125" | 27 | 0.313" | 1/8" | 3/4" | $138.20 | |
B | 1205400208 | NPTF | 12054 | 3 | 2.125" | 27 | 0.438" | 1/8" | 3/4" | $139.05 | |
B | 1205400308 | NPTF | 12054 | 3 | 2.437" | 18 | 0.563" | 1/4" | 1 1/16" | $126.39 | |
B | 1205400408 | NPTF | 12054 | 3 | 2 9/16" | 18 | 0.7" | 3/8" | 1 1/16" | $191.00 | |
B | 1205400608 | NPTF | 12054 | 4 | 3.25" | 14 | 0.906" | 3/4" | 1.375" | $363.60 | |
B | 1205400708 | NPTF | 12054 | 4 | 3.75" | 11.5 | 1.125" | 1" | 1.75" | $625.65 |
Please note that the item you have bought is a 115V.