Sign In

OSG End Mill Ball D 40.00 mm

Filter
Cutting Direction: Right Hand , Cutting Type: Center , Dimension Type: Metric , Finish: WXL(R) , Grade: Micrograin Carbide , Helix Angle: 30 Degrees , List Number: 3710 , Material: Carbide , Number of Flutes: 2 , Overall Length: 40mm , Shank Dia.: 4.00mm
StyleModelLength of CutPrice (ex. VAT)
A
3105040
0.8mm$67.46
A
3105050
1.1mm$66.04

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.