-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Number of Flutes | Overall Length | Pitch | Shank Dia. | Size | Thread Length | Thread Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 1301400701 | 4 | 160mm | 8 | 0.8" | 1" | 2.5" | UNC | $264.80 | |
A | 1301402801 | 4 | 110mm | 16 | 0.59" | 3/4" | 2" | UNF | $178.63 | |
A | 1301403101 | 4 | 150mm | 12 | 0.896" | 1.125" | 2 9/16" | UNF | $362.53 | |
A | 1301402901 | 4 | 125mm | 14 | 0.697" | 7/8" | 2 7/32" | UNF | $213.78 | |
A | 1301400301 | 4 | 110mm | 11 | 0.48" | 5/8" | 1 13/16" | UNC | $121.91 | |
A | 1301400101 | 4 | 110mm | 12 | 0.429" | 9/16" | 1 21/32" | UNC | $103.46 | |
A | 1301400601 | 4 | 140mm | 9 | 0.697" | 7/8" | 2 7/32" | UNC | $229.65 | |
A | 1301400501 | 4 | 125mm | 10 | 0.59" | 3/4" | 2" | UNC | $183.99 | |
A | 1301400401 | 4 | 100mm | 18 | 0.48" | 5/8" | 1 13/16" | UNF | $116.39 | |
A | 1301400901 | 4 | 180mm | 7 | 0.896" | 1.125" | 2 9/16" | UNC | $404.26 | |
A | 1301403001 | 4 | 140mm | 12 | 0.8" | 1" | 2.5" | UNF | $264.80 | |
A | 1301400201 | 4 | 100mm | 18 | 0.429" | 9/16" | 1 21/32" | UNF | $93.14 | |
A | 1301402701 | 4 | 100mm | 20 | 0.367" | 1/2" | 1 21/32" | UNF | $64.15 | |
A | 1301401101 | 4 | 180mm | 8 | 0.896" | 1.125" | 2 9/16" | UNF | $375.70 | |
A | 1301402601 | 4 | 110mm | 13 | 0.367" | 1/2" | 1 21/32" | UNC | $72.93 | |
A | 1301401801 | 5 | 200mm | 6 | 1.233" | 1.5" | 3" | UNC | $710.14 | |
A | 1301403301 | 5 | 170mm | 12 | 1.233" | 1.5" | 3" | UNF | $611.65 | |
A | 1301403201 | 5 | 150mm | 12 | 1.021" | 1.25" | 2 9/16" | UNF | $435.24 | |
A | 1301401401 | 5 | 180mm | 8 | 1.021" | 1.25" | 2 9/16" | UNF | $455.35 | |
A | 1301401701 | 5 | 200mm | 8 | 1.108" | 1.375" | 3" | UNF | $508.60 | |
A | 1301401201 | 5 | 180mm | 7 | 1.021" | 1.25" | 2 9/16" | UNC | $467.23 | |
A | 1301401501 | 5 | 200mm | 6 | 1.108" | 1.375" | 3" | UNC | $601.88 | |
A | 1301402001 | 5 | 200mm | 8 | 1.233" | 1.5" | 3" | UNF | $654.65 | |
A | 1301403901 | 5 | 170mm | 12 | 1.108" | 1.375" | 3" | UNF | $488.88 | |
A | 1301402201 | 6 | 200mm | 8 | 1.43" | 1.75mm | 3.187" | UNF | $1,193.74 | |
A | 1301402301 | 6 | 225mm | 8 | 1.519" | 1.875" | 3 9/16" | UNF | $1,395.13 | |
A | 1301404001 | 6 | 250mm | 8 | 1.894" | 2.25" | 3 9/16" | UNF | $2,501.78 | |
A | 1301402101 | 6 | 200mm | 8 | 1.305" | 1.625" | 3.187" | UNF | $908.51 | |
A | 1301402401 | 6 | 225mm | 8 | 1.644" | 2" | 3 9/16" | UNF | $1,691.50 | |
A | 1301402501 | 6 | 275mm | 8 | 2.1" | 2.5" | 4" | UNF | $3,073.83 | |
A | 1301403801 | 6 | 315mm | 4 | 2.1" | 2.5" | 4" | UNC | $3,073.83 | |
A | 1301403601 | 6 | 250mm | 4.5 | 1.644" | 2" | 3 9/16" | UNC | $1,691.50 | |
A | 1301403501 | 6 | 220mm | 5 | 1.43" | 1.75mm | 3.187" | UNC | $1,193.74 | |
A | 1301403701 | 6 | 280mm | 4.5 | 1.864" | 2.25" | 3 9/16" | UNC | $2,501.78 |
Please note that the item you have bought is a 115V.