-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Thread Length | Number of Flutes | Overall Length | Thread Type | Pitch | Pitch Diameter Limits | Shank Dia. | Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 1006100100 | 16mm | 3 | 56mm | Metric Coarse | 0.50mm | D3 | 3.58mm | M3 | $152.41 | |
A | 1006100300 | 19mm | 4 | 63mm | Metric Coarse | 0.70mm | D4 | 4.10mm | M4 | $164.96 | |
A | 1006100400 | 22mm | 4 | 70mm | Metric Coarse | 0.80mm | D4 | 5.00mm | M5 | $169.25 | |
A | 1006100500 | 25mm | 4 | 80mm | Metric Coarse | 1.00mm | D5 | 6.50mm | M6 | $183.38 | |
A | 1006100800 | 29mm | 4 | 90mm | Metric Coarse | 1.25mm | D5 | 8.10mm | M8 | $236.43 | |
A | 1006101800 | 29mm | 4 | 90mm | Metric Coarse | 1.25mm | D5 | 8.10mm | M8 | $236.43 | |
A | 1006100900 | 32mm | 4 | 100mm | Metric Fine | 1.25mm | D5 | 9.70mm | M10 | $327.75 | |
A | 1006101000 | 32mm | 4 | 100mm | Metric Coarse | 1.50mm | D6 | 9.70mm | M10 | $327.75 | |
A | 1006100700 | 34mm | 4 | 90mm | Metric Fine | 1.00mm | D5 | 8.08mm | M8 | $236.43 | |
A | 1006101700 | 34mm | 4 | 90mm | Metric Fine | 1.00mm | D5 | 8.08mm | M8 | $236.43 |
Please note that the item you have bought is a 115V.