Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Power Supplies
DC Power Supplies
5VDC Power Supply
OMRON 5VDC Power Supply
Filter
Clear All
A
B
Case Material:
Plastic
, Depth:
90mm
, Height:
90mm
, Hz:
50/60
, Input Voltage:
100 to 240 VAC
, Mounting:
DIN Rail
, Operating Temp. Range:
-40 Degrees to 158 Degrees F
, Output Voltage:
5 VDC
, Style:
Switching
Style
Model
Power Rating
Width
Price
(ex. VAT)
A
S8VK-G01505
15W
22mm
$83.75
B
S8VK-G03005
30W
32mm
$109.56
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydraulic Pump Mounting Bracket
Venturi Blower
Lockable Ball Valve
Hydraulic Pump Repair Kit
Excess Flow Valve
Venturi Style Pneumatic Air Blower
Brass Valves
Gas Cylinder Storage
Forklift Fuses
Portable Carbon Monoxide Detector
Explore More
Garden Hose Connectors and Adapters
Whole House Dehumidifiers
Lead Hoses
Coliwasas
Clevis Hangers
Cutting Tools
Machine Tool Accessories
Air Filters
Rakes and Cultivating Tools
Drawer and Cabinet Hardware
PROTO Screwdriver Sets
WALTER 1/2" Inscribed Circle, CNMM, 80 Degrees Diamond, Carbide Turning Insert
BURNDY Two Hole Lug Compression Connectors, Copper, Straight Barrel
SCHAEFER Exhaust Fan Direct Drive
HEATHROW SCIENTIFIC Weighing Paper
ANVIL Structural Welding Lugs
SPEARS VALVES PVC True Union 2000 Standard Ball Valves, BSP Threaded, FKM, Metric
GRAINGER Steel Strappings
AIR KING Electric Space Heaters
TIMKEN Metric OH Hydraulic Adapter Sleeve
Please note that the item you have bought is a 115V.
Agree
Cancel