Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Power Supplies
DC Power Supplies
48VDC, DC Power Supp...
OMRON 48VDC, DC Power Supply
Filter
Clear All
A
Case Material:
Metal
, Depth:
150mm
, Height:
125mm
, Hz:
50/60
, Input Voltage:
100 to 240 VAC
, Mounting:
DIN Rail
, Operating Temp. Range:
-40 Degrees to 158 Degrees F
, Output Voltage:
48 VDC
, Style:
Switching
Style
Model
Power Rating
Width
Price
(ex. VAT)
A
S8VK-G24048
240W
60mm
$322.09
A
S8VK-G48048
480W
95mm
$423.23
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cord
Lockable Ball Valve
Excess Flow Valve
Gas Cylinder Storage
Solenoid Valve Coils
Lay Flat Plastic Ducting
Brass Valves
Explosion Proof Extension Cables
Venturi Style Pneumatic Air Blower
87a-900
Explore More
Radon Fans
Hanger Mount Vibration Isolators
Flashlight Replacement Bulbs
Rotary Actuators
Zinc Plated Carbon Steel Wood Rod Hangers
Distribution
Strain Relief
Chemical Pumps
Programmable Logic Controllers (PLC)
Hooks
MILWAUKEE Carbide Tip, Metal Cutting Metal Cutting Circular Saw Blade
APPROVED VENDOR Fiber Transport Drum
MERIT 3" Quick Change Discs, TR
DIXON Wire Cloth Mesh
MERSEN FERRAZ CP Series Fuses
DEWALT Nut Drivers
BROWNING 2BK Series Cast Iron Sheaves, 2 Grooves
BROWNING 358 Series 8V Gripbelt and Gripnotch Belts
Please note that the item you have bought is a 115V.
Agree
Cancel