Sign In

OMRON STI Magnetically Actuated Safety Interlock Switch, 1NO/1NC

Filter
AC Contact Rating: 2A @ 230V , Actuator Depth: 0.75" , Actuator Width: 0.75" , DC Contact Rating: 1A @ 30V , IP Rating: IP67 , NEMA Rating: 6 , Off Sensing Distance: 0.47" to 0.98" , On Sensing Distance: 0.28" to 0.47" , Switch Height: 0.75" , Termination Type: Bare Wire
StyleModelActuator HeightBody MaterialCable LengthContact FormOperating Temp. RangePrice (ex. VAT)
A
44507-3620
3.21"Stainless Steel9.8ft.1NO/1NC14 Degrees to 257 Degrees F$536.89
B
44507-1620
3.25"ABS9.8ft.1NO, 1NC14 Degrees to 131 Degrees F$372.88
B
44507-1621
3.25"ABS19.7ft.1NO, 1NC14 Degrees to 131 Degrees F$513.39
B
44507-1661
3.25"ABS19.7ft.1NO, 1NC14 Degrees to 131 Degrees F$462.45
B
44507-1660
3.25"ABS9.8ft.1NO, 1NC14 Degrees to 131 Degrees F$419.34

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.