A Clamping Force: 1000N , Height: 21mm , Jaw Width: 20 mm , Max. Ear Width: 13 mm , Type: Standard , Use With: 105 Series, 151 Series, 153 Series, 154 Series, 155 Series, 159 Series, 163 Series, 167 Series, 109 Series, 113 Series, 123 Series, 196 Series, 117 Series , Width: 50mm
Features
- Oetiker 14100446 HIP:
- These side jaw pincers are used with ear-type clamps for securely removal and fitting installation of hoses.
- They are designed for perfect access to clamps in tight spaces that can also act at 90 degree angles.
- These units are made of steel for improved strength & durability, and come with plastic-coated handles to provide additional safety while working.
- Oetiker 14100396:
- These single action pincers are light in weight and allow easy installation & handling of Oetiker clamps.
- The closing force from these pincers in even limited spaces is highly repeatable, with a constant ratio of hand force to jaw tip force.
- The forged steel construction of these units ensures longevity.