-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Seal Material | Bore Dia. | Bore Tolerance | Shield Material | Static Load Capacity | Temp. Range | Width | Cage Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 6201C3 | - | 12mm | +0/-0.008 mm | - | 615 lb. | -13 Degrees to 250 Degrees F | 10mm | Pressed Steel | $17.69 | |
A | 6206C3 | - | 30mm | +0/-0.010 mm | - | 2,540 lb. | -13 Degrees to 250 Degrees F | 16mm | Pressed Steel | $26.73 | |
A | 6203C3 | - | 17mm | +0/-0.010 mm | - | 1,030 lb. | -13 Degrees to 250 Degrees F | 12mm | Pressed Steel | $16.08 | |
A | 6205C3 | - | 25mm | +0/-0.010 mm | - | 1,770 lb. | -13 Degrees to 250 Degrees F | 15mm | Pressed Steel | $30.74 | |
A | 6208C3 | - | 40mm | +0/-0.010 mm | - | 4,000 lb. | -13 Degrees to 250 Degrees F | 18mm | Pressed Steel | $62.29 | |
A | 6311C3 | - | 55mm | +0/-0.015 mm | - | 10,100 lb. | -13 Degrees to 250 Degrees F | 29mm | Pressed Steel | $252.66 | |
A | 6207C3 | - | 35mm | +0/-0.010 mm | - | 3,450 lb. | -13 Degrees to 250 Degrees F | 17mm | Pressed Steel | $42.00 | |
A | 6204C3 | - | 20mm | +0/-0.008 mm | - | 1,500 lb. | -13 Degrees to 250 Degrees F | 14mm | Pressed Steel | $19.44 | |
A | 6202C3 | - | 15mm | +0/-0.008 mm | - | 805 lb. | -13 Degrees to 250 Degrees F | 11mm | Pressed Steel | $17.48 | |
A | 6309C3 | - | 45mm | +0/-0.012 mm | - | 7,200 lb. | -13 Degrees to 250 Degrees F | 25mm | Pressed Steel | $156.08 | |
A | 6008C3 | Synthetic Rubber Molded to a Steel Plate | 40mm | +0/-0.008 mm | - | 2,590 lb. | -13 Degrees to 250 Degrees F | 15mm | Pressed Steel | $49.10 | |
A | 6211C3 | Synthetic Rubber Molded to a Steel Plate | 55mm | +0/-0.010 mm | - | 6,550 lb. | -13 Degrees to 250 Degrees F | 21mm | Pressed Steel | $161.46 | |
A | 6301C3 | Synthetic Rubber Molded to a Steel Plate | 12mm | +0/-0.012 mm | - | 940 lb. | -13 Degrees to 250 Degrees F | 12mm | Pressed Steel | $25.14 | |
A | 6305C3 | Synthetic Rubber Molded to a Steel Plate | 25mm | +0/-0.012 mm | - | 2,460 lb. | -13 Degrees to 250 Degrees F | 17mm | Pressed Steel | $48.94 | |
A | 6003C3 | Synthetic Rubber Molded to a Steel Plate | 17mm | +0/-0.012 mm | - | 755 lb. | -13 Degrees to 250 Degrees F | 10mm | Pressed Steel | $29.35 | |
A | 6307C3 | Synthetic Rubber Molded to a Steel Plate | 35mm | +0/-0.012 mm | - | 4,300 lb. | -13 Degrees to 250 Degrees F | 21mm | Pressed Steel | $51.46 | |
A | 6005C3 | Synthetic Rubber Molded to a Steel Plate | 25mm | +0/-0.015 mm | - | 1,320 lb. | -13 Degrees to 250 Degrees F | 12mm | Pressed Steel | $31.43 | |
A | 6007C3 | Synthetic Rubber Molded to a Steel Plate | 35mm | +0/-0.008 mm | - | 2,310 lb. | -13 Degrees to 250 Degrees F | 14mm | Pressed Steel | $37.20 | |
A | 6011C3 | Synthetic Rubber Molded to a Steel Plate | 55mm | +0/-0.008 mm | - | 4,800 lb. | -13 Degrees to 250 Degrees F | 18mm | Pressed Steel | $69.49 | |
A | 6002C3 | Synthetic Rubber Molded to a Steel Plate | 15mm | +0/-0.015 mm | - | 635 lb. | -13 Degrees to 250 Degrees F | 9mm | Pressed Steel | $26.21 | |
A | 6010C3 | Synthetic Rubber Molded to a Steel Plate | 50mm | +0/-0.008 mm | - | 3,750 lb. | -13 Degrees to 250 Degrees F | 16mm | Pressed Steel | - | RFQ
|
A | 6306C3 | Synthetic Rubber Molded to a Steel Plate | 30mm | +0/-0.012 mm | - | 3,400 lb. | -13 Degrees to 250 Degrees F | 19mm | Pressed Steel | $56.54 | |
A | 6308C3 | Synthetic Rubber Molded to a Steel Plate | 40mm | +0/-0.012 mm | - | 5,400 lb. | -13 Degrees to 250 Degrees F | 23mm | Pressed Steel | $77.19 | |
A | 6304C3 | Synthetic Rubber Molded to a Steel Plate | 20mm | +0/-0.012 mm | - | 1,770 lb. | -13 Degrees to 250 Degrees F | 15mm | Pressed Steel | $31.60 | |
A | 6209C3 | Synthetic Rubber Molded to a Steel Plate | 45mm | +0/-0.010 mm | Rust-resistant Metal | 4,600 lb. | -13 Degrees to 250 Degrees F | 19mm | Pressed Steel | $77.18 | |
A | 6310C3 | Synthetic Rubber Molded to a Steel Plate | 50mm | +0/-0.012 mm | - | 8,600 lb. | -13 Degrees to 250 Degrees F | 27mm | Pressed Steel | $135.46 | |
A | 6312C3 | Synthetic Rubber Molded to a Steel Plate | 60mm | +0/-0.015 mm | - | 11,700 lb. | -13 Degrees to 250 Degrees F | 31mm | Pressed Steel | $245.23 | |
A | 6000C3 | Synthetic Rubber Molded to a Steel Plate | 10mm | +0/-0.008 mm | - | 440 lb. | -13 Degrees to 250 Degrees F | 8mm | Pressed Steel | $22.43 | |
A | 6001C3 | Synthetic Rubber Molded to a Steel Plate | 12mm | +0/-0.012 mm | - | 540 lb. | -13 Degrees to 250 Degrees F | 8mm | Pressed Steel | $21.80 | |
A | 6004C3 | Synthetic Rubber Molded to a Steel Plate | 20mm | +0/-0.015 mm | - | 1,140 lb. | -13 Degrees to 250 Degrees F | 12mm | Pressed Steel | $38.26 | |
A | 6006C3 | Synthetic Rubber Molded to a Steel Plate | 30mm | +0/-0.015 mm | - | 1,860 lb. | -13 Degrees to 250 Degrees F | 13mm | Pressed Steel | $36.69 | |
A | 6012C3 | Synthetic Rubber Molded to a Steel Plate | 60mm | +0/-0.008 mm | - | 5,200 lb. | -13 Degrees to 250 Degrees F | 18mm | Pressed Steel | $84.25 | |
A | 6210C3 | Synthetic Rubber Molded to a Steel Plate | 50mm | +0/-0.010 mm | - | 5,200 lb. | -13 Degrees to 250 Degrees F | 20mm | Pressed Steel | $79.79 | |
A | 6212C3 | Synthetic Rubber Molded to a Steel Plate | 60mm | +0/-0.012 mm | - | 8,150 lb. | -13 Degrees to 250 Degrees F | 22mm | Pressed Steel | $125.31 | |
A | 6302C3 | Synthetic Rubber Molded to a Steel Plate | 15mm | +0/-0.010 mm | - | 1,220 lb. | -13 Degrees to 250 Degrees F | 13mm | Pressed Steel | - | RFQ
|
A | 6303C3 | Synthetic Rubber Molded to a Steel Plate | 17mm | +0/-0.012 mm | - | 1,470 lb. | -13 Degrees to 250 Degrees F | 14mm | Pressed Steel | $27.71 | |
A | 6009C3 | Synthetic Rubber Molded to a Steel Plate | 45mm | +0/-0.008 mm | - | 3,400 lb. | -13 Degrees to 250 Degrees F | 16mm | Pressed Steel | $52.09 | |
B | 6205F600 | Viton | 25mm | +0/-10 micron | Steel | - | 390 Degrees to 660 Degrees F | 15mm | Steel | $131.98 | |
B | 6206F600 | Viton | 30mm | +0/-10 micron | Steel | - | 390 Degrees to 660 Degrees F | 16mm | Steel | $111.09 | |
B | 6305F600 | Viton | 25mm | +0/-10 micron | Steel | - | 390 Degrees to 660 Degrees F | 17mm | Steel | $98.24 |
Please note that the item you have bought is a 115V.