Sign In

NTN 4-Bolt Flange Bearings

Filter
Bearing Material: Steel , Bearing Type: Permanently Lubricated Maintenance-Free , Locking Type: Set Screw , Number of Bolts: 4
StyleModelItemBolt Hole SizeBolt SizeLubricationMounting Hole CenterMounting Hole Center to CenterOverall HeightOverall LengthPrice (ex. VAT)
A
UCFU-1.1/2MFG1
4-Bolt Flange Bearing-7/16"Shell Alvania #3 or NLGI #3 Equivalent-4"2 9/64"5 3/32"$288.50
A
UCFU-1.15/16MFG1
4-Bolt Flange Bearing-5/8"Shell Alvania #3 or NLGI #3 Equivalent-4.375"2 25/64"6 13/32"$361.03
A
UCFU-2.3/16MFG1
4-Bolt Flange Bearing-5/8"Shell Alvania #3 or NLGI #3 Equivalent-5.125"2 17/32"6 13/32"$496.70
B
SUCF208-24CCFG1
4-Bolt Flange Bearing-1/2"FDA/USDA-H1 Solid Grease-5-11/16"5.125"5.125"$779.86
B
SUCF207-20CCFG1
4-Bolt Flange Bearing-1/2"FDA/USDA-H1 Solid Grease-5.125"4 9/16"4 9/16"$700.40
B
SUCF204-12CCFG1
4-Bolt Flange Bearing-3/8"FDA/USDA-H1 Solid Grease-3-17/32"3.375"3.375"$366.56
C
MUCFPL207-23CCFG1
4-Bolt Flange Bearing-1/2"FDA/USDA-H1 Solid Grease-3.625"4.625"4.625"$459.20
C
MUCFPL207-20CCFG1
4-Bolt Flange Bearing-1/2"FDA/USDA-H1 Solid Grease-3.625"4.625"4.625"$495.94
C
MUCFPL206-19CCFG1
4-Bolt Flange Bearing-3/8"FDA/USDA-H1 Solid Grease-3.25"4.187"4.187"$365.35
B
SUCF207-23CCFG1
4-Bolt Flange Bearing-1/2"FDA/USDA-H1 Solid Grease-5.125"4 9/16"4 9/16"$697.89
B
SUCF206-19CCFG1
4-Bolt Flange Bearing-3/8"FDA/USDA-H1 Solid Grease-4.625"4.25"4.25"$518.13
C
MUCFPL204-12CCFG1
4-Bolt Flange Bearing-3/8"FDA/USDA-H1 Solid Grease-2.5"3.375"3.375"$268.06
B
SUCF205-16CCFG1
4-Bolt Flange Bearing-3/8"FDA/USDA-H1 Solid Grease-3-57/64"3.75"3.75"$467.19
C
MUCFPL205-16CCFG1
4-Bolt Flange Bearing-3/8"FDA/USDA-H1 Solid Grease-2.75"3.75"3.75"$321.80
A
UCFU-1.3/16MFG1
Flange Mount Bearing29/64"7/16"-3.25"-1 21/32"4 9/32"$224.08
A
UCFU-3/4MFG1
Flange Mount Bearing27/64"3/8"-2.5"-1 15/32"3.375"$159.49
A
UCFU-1MFG1
Flange Mount Bearing29/64"7/16"-2.75"-1 17/32"3 25/32"$185.08
A
UCFU-1.1/4MFG1
Flange Mount Bearing33/64"7/16"-3.625"-1 53/64"4 21/32"$256.15

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.