-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Body Material | Diameter | Face Mounting Type | Item | Max. Speed | Thickness | Vacuum Hole Design | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 63642506138 | - | - | - | Disc Backup Pad | - | - | - | $83.21 | RFQ
|
B | 63642506142 | - | - | - | Disc Backup Pad | - | - | - | $58.69 | RFQ
|
C | 63642506141 | - | - | - | Disc Backup Pad | - | - | - | $60.10 | RFQ
|
D | 63642506146 | - | - | - | Disc Backup Pad | - | - | - | $87.18 | RFQ
|
E | 63642506145 | - | - | - | Disc Backup Pad | - | - | - | $81.34 | RFQ
|
F | 63642506135 | Foam | 5" | Hook and Loop | Tapered Edge Disc Backup Pad | 15,000 rpm | 1/2" | No Hole | $45.34 | |
G | 63642506136 | Foam | 5" | Hook and Loop | Tapered Edge Disc Backup Pad | 15,000 rpm | 1/2" | 5 Hole | $40.50 | |
H | 63642506160 | Plastic | 6" | Hook-and-Loop | Backup Pad | 12,000 rpm | 1.5" | Multi-Hole | $114.31 |
Norton Abrasives medium density backing pads for grinding, sanding, surface preparation & polishing applications. They feature urethane foam construction to enhance durability & flexibility and have chamfered pad edges for elimination of sharp edges. These yellow-coloured pads are equipped with long tapered, flexible edges for coarse to medium grit disc sanding. Further, they have standard hole patterns (selected models) to assist vacuum sanding and have hook & loop face design for shock resistance. The pads support discs to evenly distribute the pressure on the surfaces and the fiberglass backing plates with threaded shanks to provide additional strength & minimise heat-resistance.
Please note that the item you have bought is a 115V.