-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Diameter | Grade | Grit | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 66261051717 | 2" | Very Fine | 320 | $29.05 | |
A | 66261051718 | 3" | Medium | 120 | $38.69 | |
A | 66261051719 | 3" | Very Fine | Very Fine | $38.69 |
Norton Abrasives flap wheels, with a shank, are best suited for precise grit blending and cleaning applications. They feature aluminium oxide grain abrasives which feature a rugged resin bond and web that automatically wears away to continually expose fresh abrasives. These non-woven flap wheels comfortably conforms to any shape or contour and are available in 2 and 3 inch diameters.
Please note that the item you have bought is a 115V.