-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Body Material | Diameter | Face Mounting Type | Max. Speed | Pkg. Qty. | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 66261059354 | Foam | 3" | Hook-and-Loop | 20,000 rpm | 5 | $150.04 | |
B | 66261059360 | Foam | 5" | Hook-and-Loop | 10,000 rpm | 5 | $397.88 | |
C | 66261006948 | Foam | 4.5" | Hook-and-Loop | 10,000 rpm | 5 | $412.58 | |
D | 66261016581 | Rubber | 4" | TR | 8000 rpm | 1 | $32.69 |
Norton Abrasives medium density disc backup pads support & secure accessories such as mini, angle or die grinders, in polishing and sanding applications. They feature foam or rubber construction to provide moisture resistance or excellent stability on slippery surfaces, respectively. They have hook-and-loop or TR roll on / off face mounting style fasteners for firm anchoring of discs. Selected models have threaded arbor hole back mounting to keep the saw teeth from moving. These pads are available in operating speeds of 8000, 10000 & 20000 rpm.
Please note that the item you have bought is a 115V.