Sign In

NORTON ABRASIVES 4 Inch Flap Disc, Type 29, Zirconia Alumina

Filter
Abrasive Material: Zirconia Alumina , Abrasive Type: Coated , Backing Material: Fiberglass , Backing Weight: Y , Disc Dia.: 4" , Disc Type: Type 29 , Grade: Coarse , Max. RPM: 15,300 , Mounting Size: 5/8" , Overall Disc Type: Type 29
StyleModelGritPrice (ex. VAT)
A
66623399050
40$10.20
A
66623399051
60$10.20

4 Inch Flap Disc, Type 29, Zirconia Alumina

Norton zirconia alumina abrasive flap discs are a master tool that facilitates light stock removal, blending and finishing using the same disc. They feature a conical structure which have flaps angled at 10 degrees and are equipped with a trimmable flexible blue plastic backing plate which wears away with grinding to provide full use of the disc. Choose from a wide range of these flap discs available in 40 and 60 grit sizes.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.