Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Machine Cutting Tools
Taps
M1 Tool Steel Pipe T...
NORTH AMERICAN M1 Tool Steel Pipe Tap, Bright Finish
Filter
Clear All
A
Finish:
Bright
, List Number:
Common Specials
, Material:
M1 Tool Steel
, Number of Flutes:
4
, Thread Direction:
Right Hand
, Thread Type:
BSP
Style
Model
Overall Length
Pitch
Pitch Diameter Limits
Shank Dia.
Size
Tap Style
Thread Length
Price
(ex. VAT)
A
15435
2.125"
28
0.3659 - 0.3436
0.438"
1/8"
Bottoming
3/4"
$97.74
A
15482
2.437"
19
0.4860 - 0.4865
0.563"
1/4"
Plug
1 1/16"
$77.26
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Pneumatic Air Blower
Spark Proof Centrifugal Blower
Lockable Ball Valve
Cutting Blades
Granite Surface Plate
Venturi Style Pneumatic Air Blower
Explosion Proof Extension Cables
87a-900
Flow Control Valve
Hydraulic Pump Mounting Bracket
Explore More
Chalk Line Reels
Spray Gun Cups
ESD and Cleanroom Stools
Biohazard Spill Kits
Dock Equipment
Masonry Concrete and Tile Tools
Safety Storage
Specialty Fans and Accessories
Oil Coolers
BRADY Pipe Marker, Bleached Liquor
LINEMASTER Heavy Duty Foot Switch
CONRADER B Series Piloted Unloader Valves
ACCUSHIM Shim Boxes
SCHNEIDER ELECTRIC Pilot light, LED Lamp Type, 120VAC
SPEARS VALVES Double Containment 90 Deg. Elbows CPVC Schedule 80 x PVC Schedule 80
SPEARS VALVES PN16 PVC Metric Fitting Unions, FKM
SUPCO Hot Surface Igniters
LINN GEAR 1440 Series LSB Sprockets
BOSTON GEAR Quill Input Inline Helical Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel