A Ball Material: Chrome-Plated Brass , Ball Valve Product Group: Manual , Body Material: Bronze , Body Style: Inline , Compliance: Conforms To MSS SP-110 , Connection Type: Solder x GHT , Handle Material: Zinc-Plated Steel Clear Chromate Plastisol Coated , Handle Type: Lever , Hose I.D.: 3/4" , Max. Pressure: 600 psi WOG , Port: Full , Seal Material: PTFE , Seat Material: RPTFE , Stem Material: Silicon Bronze , Stem Type: Blowout Proof , Temp. Range: -20 Degrees to 400 Degrees F , Valve Structure: 2-Piece