A Ball Material: Stainless Steel , Ball Valve Product Group: Manual , Body Material: Bronze , Body Style: Inline , Compliance: Conforms To MSS SP-110 , Connection Type: FNPT X Hose Cap , Handle Material: Zinc-Plated Steel Clear Chromate Plastisol Coated , Handle Type: Lever , Max. Pressure: 600 psi WOG , Port: Full , Seal Material: PTFE , Seat Material: RPTFE , Stem Material: Stainless Steel , Stem Type: Blowout Proof , Temp. Range: -20 Degrees to 400 Degrees F , Valve Structure: 2-Piece